Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACORN 2437-000-001 Safti-trol Cartridge Assembly | AB9RDA 2EVX3

ACORN 2437-000-001 Safti-trol Cartridge Assembly

Item: AB9RDA Model: 2437-000-001Cross Ref: 2EVX3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafti-Trol(R) Cartridge Top Assembly
Cec CompliantCEC Compliant
Compatible Grainger Part Number19C806, 3ZWP1, 3ZWP2
Compatible Mfr. Model Number2423-000-001, 2437-100-001, 2437-110-001
For Use WithShower Valves
IncludesO Rings, Safti Trol Cartridge Top Assembly
Includes CartridgeYes
Includes Check StopNo
Includes Hot Temperature LimitNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes ValveNo
Ligature ResistantNo
Manufacturers Warranty Length1 yr.
Material Of ConstructionNORYL
Product TypeCartridge Assembly

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)5.59
HS code8481905000
Country of OriginUS

Product Variants

ProductModelMPNPrice
ACORN 2437-001-001 Safti-trol Cartridge Assembly | AB9RDB 2EVX4 2437-001-0012437-001-001€95.64
ACORN 2437-100-001 Safti-trol Cartridge Assembly | AD3KPP 3ZWP1 2437-100-0012437-100-001€150.02
ACORN 2437-110-001 Safti-trol Cartridge Assembly | AD3KPQ 3ZWP2 2437-110-0012437-110-001€216.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACORN 2437-000-001 Safti-trol Cartridge Assembly
€148.79 /unit