ACME ELECTRIC WI750K18 Transformer, Medium Voltage, Three Phase, 4160/480V, 750kVA | CD7JJM WI750K-18

ACME ELECTRIC WI750K18 Transformer, Medium Voltage, Three Phase, 4160/480V, 750kVA

Item: CD7JJM Model: WI750K18
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€78,297.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency99.21%
Frequency60 Hz
Height54"
Length40"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4160V
Secondary Voltage480V
Width60"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 2137.5
Ship height (cm)203.2
Ship length (cm)121.92
Ship width (cm)162.56
Country of OriginMX

Product Details:

    • Delta Connection

Product Variants

ProductModelHeightSpeedTorqueWinding MaterialMaterialDepthShaft TypePrice
ACME ELECTRIC WI750K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 750kVA | CD7JJD WI750K-10 WI750K1054"--AluminumVentilated--€78,297.25
RFQ
ACME ELECTRIC WI750K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 750kVA | CD7JJE WI750K-13 WI750K1354"697 RPM320 N-mAluminumVentilated-Bearing Less€78,297.25
RFQ
ACME ELECTRIC WI750K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 750kVA | CD7JJF WI750K-11 WI750K1154"--AluminumVentilated44"-€78,297.25
RFQ
ACME ELECTRIC WI750K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 750kVA | CD7JJH WI750K-14 WI750K1454"--AluminumVentilated--€78,297.25
RFQ
ACME ELECTRIC WI750K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 750kVA | CD7JJJ WI750K-12 WI750K1254"--AluminumVentilated--€78,297.25
RFQ
ACME ELECTRIC WI750K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 750kVA | CD7JJK WI750K-15 WI750K1554"--AluminumVentilated--€78,297.25
RFQ
ACME ELECTRIC WI750K16 Transformer, Medium Voltage, Three Phase, 4160/208V, 750kVA | CD7JJL WI750K-16 WI750K1654"--AluminumVentilated--€78,297.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI750K18 Transformer, Medium Voltage, Three Phase, 4160/480V, 750kVA
€78,297.25 /unit