ACME ELECTRIC WI300K21 Transformer, Medium Voltage, Three Phase, 4160/600V, 300kVA | CD7BRV WI300K-21

ACME ELECTRIC WI300K21 Transformer, Medium Voltage, Three Phase, 4160/600V, 300kVA

Item: CD7BRV Model: WI300K21
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€38,808.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.93%
Frequency60 Hz
Height48"
Length32"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4160V
Secondary Voltage600V
Width48"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 891
Ship height (cm)167.64
Ship length (cm)121.92
Ship width (cm)128.27
Country of OriginUS

Product Details:

    • 4160V Primary Voltage Delta Connection, 600/347V Secondary Voltage Star Connection

Product Variants

ProductModelHeightWinding MaterialMaterialDepthShaft TypeSpeedTorquePort TypePrice
ACME ELECTRIC WI300K18 Transformer, Medium Voltage, Three Phase, 4160/480V, 300kVA | CD7BRT WI300K-18 WI300K1848"AluminumVentilated-----€38,808.22
RFQ
ACME ELECTRIC WI300K20 Transformer, Medium Voltage, Three Phase, 4160/600V, 300kVA | CD7BRU WI300K-20 WI300K2048"AluminumVentilated32"----€38,808.22
RFQ
ACME ELECTRIC WI300K23 Transformer, Medium Voltage, Three Phase, 4800/240V, 300kVA | CD7BRW WI300K-23 WI300K2348"AluminumVentilated32"----€38,808.22
RFQ
ACME ELECTRIC WI300K22 Transformer, Medium Voltage, Three Phase, 4800/208V, 300kVA | CD6KBR WI300K-22 WI300K2248"AluminumVentilated-----€38,808.22
RFQ
ACME ELECTRIC WI300K25 Transformer, Medium Voltage, Three Phase, 4800/480V, 300kVA | CD6KBT WI300K-25 WI300K2548"AluminumVentilated32"----€38,808.22
RFQ
ACME ELECTRIC WI300K27 Transformer, Medium Voltage, Three Phase, 4800/600V, 300kVA | CD7JHG WI300K-27 WI300K2748"AluminumVentilated32"----€38,808.22
RFQ
ACME ELECTRIC WI300K26 Transformer, Medium Voltage, Three Phase, 4800/600V, 300kVA | CD7JHH WI300K-26 WI300K2648"AluminumVentilated-Bearing Less722 RPM375 N-mManifold€38,808.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI300K21 Transformer, Medium Voltage, Three Phase, 4160/600V, 300kVA
€38,808.22 /unit