ACME ELECTRIC WI225K21 Transformer, Medium Voltage, Three Phase, 4160/600V, 225kVA | CD7JTN WI225K-21

ACME ELECTRIC WI225K21 Transformer, Medium Voltage, Three Phase, 4160/600V, 225kVA

Item: CD7JTN Model: WI225K21
In Stock

Get it by Thursday, Jun 12

€33,361.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.82%
Frequency60 Hz
Height48"
Length32"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4160V
Secondary Voltage600V
Width48"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 666
Ship height (cm)130.81
Ship length (cm)121.92
Ship width (cm)102.87
Country of OriginMX

Product Details:

    • 4160V Primary Voltage Delta Connection, 600/347V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMaterialPrice
ACME ELECTRIC WI225K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 225kVA | CD7JTA WI225K-10 WI225K10Aluminum48"Ventilated€33,361.46
ACME ELECTRIC WI225K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 225kVA | CD7JTB WI225K-17 WI225K17Aluminum48"Ventilated€33,361.46
ACME ELECTRIC WI225K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 225kVA | CD7JTC WI225K-15 WI225K15Aluminum48"Ventilated€33,361.46
ACME ELECTRIC WI225K18 Transformer, Medium Voltage, Three Phase, 4160/480V, 225kVA | CD7JTD WI225K-18 WI225K18Aluminum48"Ventilated€33,361.46
ACME ELECTRIC WI225K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 225kVA | CD7JTE WI225K-13 WI225K13Aluminum48"Ventilated€33,361.46
ACME ELECTRIC WI225K16 Transformer, Medium Voltage, Three Phase, 4160/208V, 225kVA | CD7JTF WI225K-16 WI225K16Aluminum48"Ventilated€33,361.46
ACME ELECTRIC WI225K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 225kVA | CD7JTG WI225K-14 WI225K14Aluminum48"Ventilated€33,361.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI225K21 Transformer, Medium Voltage, Three Phase, 4160/600V, 225kVA
€33,361.46 /unit