ACME ELECTRIC WI150K23 Transformer, Medium Voltage, Three Phase, 4800/240V, 150kVA | CD7JRU WI150K-23

ACME ELECTRIC WI150K23 Transformer, Medium Voltage, Three Phase, 4800/240V, 150kVA

Item: CD7JRU Model: WI150K23
In Stock

Get it by Thursday, Jun 12

€27,233.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.51%
Frequency60 Hz
Height48"
Length32"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4800V
Secondary Voltage240V
Width48"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 580.5
Ship height (cm)130.81
Ship length (cm)121.92
Ship width (cm)102.87
Country of OriginUS

Product Details:

    • Delta Connection

Product Variants

ProductModelHeightSpeedTorqueWinding MaterialMaterialDepthShaft TypePrice
ACME ELECTRIC WI150K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 150kVA | CD7JRF WI150K-11 WI150K1148"--AluminumVentilated--€27,233.84
ACME ELECTRIC WI150K16 Transformer, Medium Voltage, Three Phase, 4160/208V, 150kVA | CD7JRG WI150K-16 WI150K1648"191 RPM945 N-mAluminumVentilated-Bearing Less€27,233.84
ACME ELECTRIC WI150K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 150kVA | CD7JRH WI150K-13 WI150K1348"--AluminumVentilated--€27,233.84
ACME ELECTRIC WI150K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 150kVA | CD7JRJ WI150K-14 WI150K1448"--AluminumVentilated26 1/2"-€27,233.84
ACME ELECTRIC WI150K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 150kVA | CD7JRK WI150K-15 WI150K1548"--AluminumVentilated--€27,233.84
ACME ELECTRIC WI150K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 150kVA | CD7JRL WI150K-12 WI150K1248"--AluminumVentilated--€27,233.84
ACME ELECTRIC WI150K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 150kVA | CD7JRM WI150K-17 WI150K1748"--AluminumVentilated--€27,233.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI150K23 Transformer, Medium Voltage, Three Phase, 4800/240V, 150kVA
€27,233.84 /unit