ACME ELECTRIC WI075K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 75kVA | CD7JPV WI075K-12

ACME ELECTRIC WI075K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 75kVA

Item: CD7JPV Model: WI075K12
In Stock

Get it by Tuesday, Jun 10

€17,770.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency98.33%
Frequency60 Hz
Height40 4/5"
Length28.3"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage2400V
Secondary Voltage480V
Width32.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 342
Ship height (cm)102.87
Ship length (cm)121.92
Ship width (cm)92.71
Country of OriginUS

Product Details:

    • Delta Connection

Product Variants

ProductModelHeightSpeedTorqueWinding MaterialMaterialDepthShaft TypePrice
ACME ELECTRIC WI075K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 75kVA | CD7JPQ WI075K-11 WI075K1140 4/5"--AluminumVentilated--€17,770.08
ACME ELECTRIC WI075K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 75kVA | CD7JPT WI075K-10 WI075K1040 4/5"--AluminumVentilated21 4/5"-€17,770.08
ACME ELECTRIC WI075K20 Transformer, Medium Voltage, Three Phase, 4160/600V, 75kVA | CD7JPU WI075K-20 WI075K2040 4/5"--AluminumVentilated--€17,770.08
ACME ELECTRIC WI075K19 Transformer, Medium Voltage, Three Phase, 4160/480V, 75kVA | CD7JPW WI075K-19 WI075K1940 4/5"383 RPM705 N-mAluminumVentilated-Bearing Less€17,770.08
ACME ELECTRIC WI075K18 Transformer, Medium Voltage, Three Phase, 4160/480V, 75kVA | CD7JPX WI075K-18 WI075K1840 4/5"--AluminumVentilated--€17,770.08
ACME ELECTRIC WI075K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 75kVA | CD7JPY WI075K-15 WI075K1540 4/5"--AluminumVentilated--€17,770.08
ACME ELECTRIC WI075K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 75kVA | CD7JPZ WI075K-17 WI075K1740 4/5"--AluminumVentilated--€17,770.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI075K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 75kVA
€17,770.08 /unit