ACME ELECTRIC WI030K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 30kVA | CD7JNH WI030K-15

ACME ELECTRIC WI030K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 30kVA

Item: CD7JNH Model: WI030K15
In Stock

Get it by Monday, Jun 16

€11,574.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency97.9%
Frequency60 Hz
Height34 4/5"
Kva Rating30 kVA
Length22.3"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage2400V
Secondary Voltage600V
Width26.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 218.25
Ship height (cm)97.79
Ship length (cm)121.92
Ship width (cm)72.39
Country of OriginUS

Product Details:

    • 2400V Primary Voltage Delta Connection, 600/347V Secondary Voltage Star Connection

Product Variants

ProductModelHeightSpeedTorqueWinding MaterialMaterialDepthShaft TypePrice
ACME ELECTRIC WI030K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 30kVA | CD7JNC WI030K-12 WI030K1234 4/5"697 RPM320 N-mAluminumVentilated-Bearing Less€11,574.39
ACME ELECTRIC WI030K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 30kVA | CD7JND WI030K-10 WI030K1034 4/5"--AluminumVentilated20"-€11,574.39
ACME ELECTRIC WI030K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 30kVA | CD7JNE WI030K-14 WI030K1434 4/5"--AluminumVentilated--€11,574.39
ACME ELECTRIC WI030K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 30kVA | CD7JNF WI030K-11 WI030K1134 4/5"--AluminumVentilated--€11,574.39
ACME ELECTRIC WI030K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 30kVA | CD7JNG WI030K-13 WI030K1334 4/5"--AluminumVentilated--€11,574.39
ACME ELECTRIC WI030K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 30kVA | CD7JNJ WI030K-17 WI030K1734 4/5"--AluminumVentilated--€11,574.39
ACME ELECTRIC WI030K16 Transformer, Medium Voltage, Three Phase, 4160/208V, 30kVA | CD7JNK WI030K-16 WI030K1634 4/5"--AluminumVentilated--€11,574.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WI030K15 Transformer, Medium Voltage, Three Phase, 2400/600V, 30kVA
€11,574.39 /unit