ACME ELECTRIC WH015K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 15kVA | CD7JKK WH015K-17

ACME ELECTRIC WH015K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 15kVA

Item: CD7JKK Model: WH015K17
In Stock

Get it by Tuesday, Jun 17

€9,531.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Efficiency97.5%
Frequency60 Hz
Height34 4/5"
Kva Rating15 kVA
Length22.3"
MaterialVentilated
Mounting TypeFloor
Nema RatingNEMA 1
Primary Voltage4160V
Secondary Voltage240V
Width26.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 180
Ship height (cm)81.28
Ship length (cm)121.92
Ship width (cm)67.31
Country of OriginUS

Product Details:

    • Delta Connection

Product Variants

ProductModelSpeedTorqueWinding MaterialHeightMaterialShaft TypePrice
ACME ELECTRIC WH015K10 Transformer, Medium Voltage, Three Phase, 2400/208V, 15kVA | CD7JJW WH015K-10 WH015K10--Aluminum34 4/5"Ventilated-€9,531.84
ACME ELECTRIC WH015K11 Transformer, Medium Voltage, Three Phase, 2400/240V, 15kVA | CD7JKA WH015K-11 WH015K11--Aluminum34 4/5"Ventilated-€9,531.84
ACME ELECTRIC WH015K12 Transformer, Medium Voltage, Three Phase, 2400/480V, 15kVA | CD7JKB WH015K-12 WH015K12582 RPM485 N-mAluminum34 4/5"VentilatedBearing Less€9,531.84
ACME ELECTRIC WH015K13 Transformer, Medium Voltage, Three Phase, 2400/480V, 15kVA | CD7JKC WH015K-13 WH015K13--Aluminum34 4/5"Ventilated-€9,531.84
ACME ELECTRIC WH015K14 Transformer, Medium Voltage, Three Phase, 2400/600V, 15kVA | CD7JKD WH015K-14 WH015K14--Aluminum34 4/5"Ventilated-€9,531.84
ACME ELECTRIC WH015K19 Transformer, Medium Voltage, Three Phase, 4160/480V, 15kVA | CD7JKE WH015K-19 WH015K19--Aluminum34 4/5"Ventilated-€9,531.84
ACME ELECTRIC WH015K20 Transformer, Medium Voltage, Three Phase, 4160/600V, 15kVA | CD7JKF WH015K-20 WH015K20--Aluminum34 4/5"Ventilated-€9,531.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC WH015K17 Transformer, Medium Voltage, Three Phase, 4160/240V, 15kVA
€9,531.84 /unit