ACME ELECTRIC TPC530203S Distribution Transformer, Low Voltage, Single Phase, 50kVA | BC7WUM

ACME ELECTRIC TPC530203S Distribution Transformer, Low Voltage, Single Phase, 50kVA

Item: BC7WUM Model: TPC530203S
In Stock

Get it by Wednesday, Jun 11

€5,167.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Enclosure RatingNEMA 2
Frequency60 Hz
Height25 1/2"
Input Voltage240/480V
Kva Rating50 kVA
Length19.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Output Voltage120/240V
Primary Voltage240/480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Width24.39"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 170.1
Ship height (cm)64.77
Ship length (cm)49.2
Ship width (cm)61.95
Country of OriginUS

Product Details:

    • 240X480V Primary Voltage, 120/240V Secondary Voltage, Copper Winding

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingEnclosure RatingFrequencyMounting TypeHeightMax. Temp.Price
ACME ELECTRIC T153004 Distribution Transformer, Low Voltage, Single Phase, 0.05kVA | AE2EDE 4WTZ8 T153004240/480V AC120/240V AC50 VANEMA 3R60 HzWall6.41"-€92.58
ACME ELECTRIC T153005 Distribution Transformer, Low Voltage, Single Phase, 0.1kVA | AE2EDF 4WTZ9 T153005240/480V AC120/240V AC100 VANEMA 3R60 HzWall7 4/25"-€106.85
ACME ELECTRIC T153006 Distribution Transformer, Low Voltage, Single Phase, 0.15kVA | AE2EFT 4WUA1 T153006240/480V AC120/240V AC150 VANEMA 3R60 HzWall7 4/25"-€113.93
ACME ELECTRIC T253007S Distribution Transformer, Low Voltage, Single Phase, 0.25kVA | AE2EFU 4WUA2 T253007S240/480V AC120/240V AC250 VANEMA 3R60 HzWall8 17/25"-€131.02
ACME ELECTRIC T253008S Transformer Input 240/480 Out 120/240 500va | AE2EFV 4WUA3 T253008S240/480V AC120/240V AC500 VANEMA 3R60 HzWall9.06"-€158.07
ACME ELECTRIC T253010S Distribution Transformer, Low Voltage, Single Phase, 1kVA | AE2EFW 4WUA5 T253010S240/480V AC120/240V AC1 kVANEMA 3R60 HzWall10 1/2"-€262.07
ACME ELECTRIC T253011S Distribution Transformer, Low Voltage, Single Phase, 1.5kVA | AE2EFX 4WUA6 T253011S240/480V AC120/240V AC1.5 kVANEMA 3R60 HzWall11.62"-€313.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TPC530203S Distribution Transformer, Low Voltage, Single Phase, 50kVA
€5,167.35 /unit