ACME ELECTRIC TP531213S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 75kVA | CD7KAH

ACME ELECTRIC TP531213S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 75kVA

Item: CD7KAH Model: TP531213S
In Stock

Get it by Thursday, Jun 12

€4,604.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Enclosure RatingNEMA 2
Frequency60 Hz
Height35.47"
Input Voltage600V
Kva Rating75 kVA
Length26 22/25"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Output Voltage120/240V
Primary Voltage600V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Width31.9"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 193.5
Ship height (cm)90.09
Ship length (cm)68.28
Ship width (cm)81.03
Country of OriginUS

Product Details:

    • 600V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingEnclosure RatingWinding MaterialFrequencyMounting TypeHeightPrice
ACME ELECTRIC TP531203S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 50kVA | BC7QDG TP531203S600V120/240V50 kVANEMA 2Copper60 HzFloor29.9"€4,481.48
ACME ELECTRIC T253108S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 0.5kVA | BC7UHF T253108S600V120/240V0.5 kVANEMA 3RCopper50/60 HzWall9.06"€263.91
ACME ELECTRIC T2531131S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 3kVA | BC7UXC T2531131S600V120/240V3 kVANEMA 3RCopper60 HzWall11 1/2"€848.53
ACME ELECTRIC T2531141S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 5kVA | BC7XND T2531141S600V120/240V5 kVANEMA 3RCopper60 HzWall14.38"€1,246.31
ACME ELECTRIC T253110S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 1kVA | BC7XYP T253110S600V120/240V1 kVANEMA 3RCopper60 HzWall10 1/2"€440.00
ACME ELECTRIC T253109S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 0.75kVA | BC8GTJ T253109S600V120/240V0.75 kVANEMA 3RCopper50/60 HzWall9 17/25"€294.84
ACME ELECTRIC T153104 Distribution Transformer, Low Voltage, Single Phase, 600/120V, 0.05kVA | BC8HRP T153104600V120/240V0.1 kVANEMA 3RCopper50/60 HzWall6.41"€187.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TP531213S Distribution Transformer, Low Voltage, Single Phase, 600/120V, 75kVA
€4,604.50 /unit