ACME ELECTRIC TP530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA | BC7QCF

ACME ELECTRIC TP530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA

Item: BC7QCF Model: TP530223S
In Stock

Get it by Wednesday, Jun 11

€6,748.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
ConstructionVentilated
Enclosure RatingNEMA 2
Frequency60 Hz
Height41 13/25"
Input Voltage240/480V
Kva Rating100 kVA
Length29.87"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Output Voltage120/240V
Primary Voltage240/480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Width32.9"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 236.25
Ship height (cm)105.46
Ship length (cm)75.87
Ship width (cm)83.57
Country of OriginUS

Product Details:

    • 240X480V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingEnclosure RatingFrequencyMounting TypeHeightMax. Temp.Price
ACME ELECTRIC T153004 Distribution Transformer, Low Voltage, Single Phase, 0.05kVA | AE2EDE 4WTZ8 T153004240/480V AC120/240V AC50 VANEMA 3R60 HzWall6.41"-€92.58
ACME ELECTRIC T153005 Distribution Transformer, Low Voltage, Single Phase, 0.1kVA | AE2EDF 4WTZ9 T153005240/480V AC120/240V AC100 VANEMA 3R60 HzWall7 4/25"-€106.85
ACME ELECTRIC T153006 Distribution Transformer, Low Voltage, Single Phase, 0.15kVA | AE2EFT 4WUA1 T153006240/480V AC120/240V AC150 VANEMA 3R60 HzWall7 4/25"-€113.93
ACME ELECTRIC T253007S Distribution Transformer, Low Voltage, Single Phase, 0.25kVA | AE2EFU 4WUA2 T253007S240/480V AC120/240V AC250 VANEMA 3R60 HzWall8 17/25"-€131.02
ACME ELECTRIC T253008S Transformer Input 240/480 Out 120/240 500va | AE2EFV 4WUA3 T253008S240/480V AC120/240V AC500 VANEMA 3R60 HzWall9.06"-€158.07
ACME ELECTRIC T253010S Distribution Transformer, Low Voltage, Single Phase, 1kVA | AE2EFW 4WUA5 T253010S240/480V AC120/240V AC1 kVANEMA 3R60 HzWall10 1/2"-€262.07
ACME ELECTRIC T253011S Distribution Transformer, Low Voltage, Single Phase, 1.5kVA | AE2EFX 4WUA6 T253011S240/480V AC120/240V AC1.5 kVANEMA 3R60 HzWall11.62"-€313.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TP530223S Distribution Transformer, Low Voltage, Single Phase, 100kVA
€6,748.38 /unit