ACME ELECTRIC TB750B004F4 Industrial Control Transformer, 0.750 kVA, 2 Pole Primary Block | CD7JAQ

ACME ELECTRIC TB750B004F4 Industrial Control Transformer, 0.750 kVA, 2 Pole Primary Block

Item: CD7JAQ Model: TB750B004F4
In Stock

Get it by Tuesday, Jun 17

€218.82 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height7.11"
Length7.675"
Primary Voltage200/208/220/230/240/440/460/480V
Secondary Voltage23/24/25/110/115/120V
Width6 3/4"

Shipping Info:

Ship weight (kg) 17.37
Ship height (cm)18.06
Ship length (cm)19.49
Ship width (cm)17.15
Country of OriginUS

Product Details:

    • 208/230/460V Primary Voltage, 24/115V Secondary Voltage, 50 And 75VA Secondary Fuse Clips

Product Variants

ProductModelSecondary VoltageConstructionPrice
ACME ELECTRIC TB350B004F4 Industrial Control Transformer, 0.350 kVA, 2 Pole Primary Block | CD7HXE TB350B004F423/24/25/110/115/120VEncapsulated€150.95
ACME ELECTRIC TB350B005C Industrial Control Transformer, 0.350 kVA | CD7HXF TB350B005C115VEncapsulated-
RFQ
ACME ELECTRIC TB350B005F4 Industrial Control Transformer, 0.350 kVA, 2 Pole Primary Block | CD7HXH TB350B005F4115VEncapsulated€138.40
ACME ELECTRIC TB5000F005 Industrial Control Transformer, 5 kVA | CD7HYA TB5000F005115VEncapsulated-
RFQ
ACME ELECTRIC TB500B004F4 Industrial Control Transformer, 0.500 kVA, 2 Pole Primary Block | CD7HYL TB500B004F423/24/25/110/115/120VEncapsulated€175.98
ACME ELECTRIC TB500B005C Industrial Control Transformer, 0.500 kVA | CD7HYM TB500B005C115VEncapsulated-
RFQ
ACME ELECTRIC TB500B005F4 Industrial Control Transformer, 0.500 kVA, 2 Pole Primary Block | CD7HYN TB500B005F4115VEncapsulated€107.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB750B004F4 Industrial Control Transformer, 0.750 kVA, 2 Pole Primary Block
€218.82 /unit