Flat Shipping

Flat Shipping at €24.99 + VAT

ACME ELECTRIC TB350N016F2 Control Transformer, 380VAC/400VAC/415VAC, 110VAC/220VAC, Foot/Plate, 1, Cul | CN8AFG

ACME ELECTRIC TB350N016F2 Control Transformer, 380VAC/400VAC/415VAC, 110VAC/220VAC, Foot/Plate, 1, Cul

Item: CN8AFG Model: TB350N016F2Cross Ref: 491X46
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€539.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth5.78"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
Frequency50/60 Hz
Height4 3/4"
Input Voltage380/400/415V AC
MountingFoot, Plate
Output Voltage110/220V AC
Phase1
Protection DevicePrimary Fuse, Secondary Fuse
Temp. RiseNot Rated
Va Rating350 VA
Width4 1/2"
For Fuse ClassClass CC
IncludesFactory Installed 2 Pole Class CC Primary Fuse Block
Manufacturers Warranty Length20 yrs.
Mounting LocationPlate
Overall Depth5.28"
Overall Height5.29"
Overall Width4 1/2"
Power Rating350 VA
Protective DevicePrimary Fuse
StandardsCUL LISTED, UL LISTED
Temperature RiseNot Rated

Shipping Info:

Ship weight (kg) 6.12
Ship height (cm)13.44
Ship length (cm)13.41
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelProtection DeviceInput VoltageOutput VoltageVa RatingFrequencyTemp. RisePhaseEnclosure FinishPrice
ACME ELECTRIC TB75N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate | CN7ZVQ TB75N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC75 VA50/60 HzNot Rated1Epoxy Resin Varnish€225.03
ACME ELECTRIC TB100N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVV TB100N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC100 VA50/60 HzNot Rated1Epoxy Resin Varnish€241.81
ACME ELECTRIC TB350N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVY TB350N001F2--------€444.51
ACME ELECTRIC TB500N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVZ TB500N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC500 VA50/60 HzNot Rated1Epoxy Resin Varnish€546.23
ACME ELECTRIC TB750N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWD TB750N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC750 VA50/60 HzNot Rated1Epoxy Resin Varnish€726.41
ACME ELECTRIC TB150N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWJ TB150N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC150 VA50/60 HzNot Rated1Epoxy Resin Varnish€265.13
ACME ELECTRIC TB2000N012F2 Control Transformer, 240VAC/347VAC/380VAC, 120VAC/240VAC, Foot/Plate, 1, Cul | CN8AAE TB2000N012F2Primary Fuse, Secondary Fuse240/347/380V AC120/240V AC2 kVA50/60 HzNot Rated1Epoxy Resin Varnish€757.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB350N016F2 Control Transformer, 380VAC/400VAC/415VAC, 110VAC/220VAC, Foot/Plate, 1, Cul
€539.76 /unit