ACME ELECTRIC TB750N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWD

ACME ELECTRIC TB750N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate

Item: CN7ZWD Model: TB750N001F2Cross Ref: 491W63
In Stock

Get it by Thursday, Jun 12

€769.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Carton Quantity1
Depth5.95"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
Frequency50/60 Hz
Height6.95"
Input Voltage120/240V AC
MountingFoot, Plate
Output Voltage12/24V AC
Pallet Quantity48
Phase1
Protection DevicePrimary Fuse, Secondary Fuse
Temp. RiseNot Rated
Va Rating750 VA
Va Rating - Transformer750 VA
Width5 1/4"

Shipping Info:

Ship weight (kg) 11.925
Ship height (cm)14.35
Ship length (cm)15.77
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelProtection DeviceInput VoltageOutput VoltageVa RatingFrequencyTemp. RisePhaseEnclosure FinishPrice
ACME ELECTRIC TB75N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate | CN7ZVQ TB75N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC75 VA50/60 HzNot Rated1Epoxy Resin Varnish€225.03
ACME ELECTRIC TB100N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVV TB100N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC100 VA50/60 HzNot Rated1Epoxy Resin Varnish€241.81
ACME ELECTRIC TB350N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVY TB350N001F2--------€444.51
ACME ELECTRIC TB500N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVZ TB500N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC500 VA50/60 HzNot Rated1Epoxy Resin Varnish€546.23
ACME ELECTRIC TB150N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWJ TB150N001F2Primary Fuse, Secondary Fuse120/240V AC12/24V AC150 VA50/60 HzNot Rated1Epoxy Resin Varnish€265.13
ACME ELECTRIC TB2000N012F2 Control Transformer, 240VAC/347VAC/380VAC, 120VAC/240VAC, Foot/Plate, 1, Cul | CN8AAE TB2000N012F2Primary Fuse, Secondary Fuse240/347/380V AC120/240V AC2 kVA50/60 HzNot Rated1Epoxy Resin Varnish€757.58
ACME ELECTRIC TB1500N012F2 Control Transformer, 240VAC/347VAC/380VAC, 120VAC/240VAC, Foot/Plate, 1, Cul | CN8AAF TB1500N012F2Primary Fuse, Secondary Fuse240/347/380V AC120/240V AC1.5 kVA50/60 HzNot Rated1Epoxy Resin Varnish€1,243.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB750N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate
€769.14 /unit