Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC TB250N013F4 Control Transformer, 240VAC/480VAC, 24VAC, Foot/Plate, Control Transformer, 1, Cul | CN8ADK

ACME ELECTRIC TB250N013F4 Control Transformer, 240VAC/480VAC, 24VAC, Foot/Plate

Item: CN8ADK Model: TB250N013F4Cross Ref: 491Z04
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€681.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Frequency50/60 Hz
Input Voltage240/480V AC
MountingFoot, Plate
Temp. RiseNot Rated
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
IncludesFactory Installed Primary Fuse Block and Secondary Fuse Clips
Manufacturers Warranty Length20 yrs.
Mounting LocationPlate
Output Voltage24V AC
Overall Depth4.55"
Overall Height5.29"
Overall Width4 1/2"
PhaseSingle
Power Rating250 VA
Protective DevicePrimary And Secondary Fuse
StandardsCUL LISTED, UL LISTED
Temperature RiseNot Rated

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)13.44
Ship length (cm)11.56
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelInput VoltageOutput VoltageVa RatingEnclosure StyleFrequencyProtection DeviceTemp. RisePhasePrice
ACME ELECTRIC TB250N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWE TB250N001F2120/240V AC12/24V AC--50/60 Hz-Not Rated-€385.96
ACME ELECTRIC TB350N001F2 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWH TB350N001F2120/240V AC12/24V AC--50/60 Hz-Not Rated--
RFQ
ACME ELECTRIC CE250N002 Control Transformer, 120VAC/240VAC, 24VAC, Foot/Plate, Control Transformer, 1, Cul | CN7ZWU CE250N002120/240V AC--Finger Safe, Open50/60 Hz-Not Rated-€194.38
ACME ELECTRIC CE1000N010 Control Transformer, 208VAC/230VAC/400VAC/460VAC/575VAC, 115VAC/230VAC/24VAC | CN7ZWV CE1000N010208/230/400/460/575V AC115/230/24V AC1 kVAFinger-Safe, Open50/60 HzNoneNot Rated1€595.99
ACME ELECTRIC CE1500N010 Control Transformer, 208VAC/230VAC/400VAC/460VAC/575VAC, 115VAC/230VAC/24VAC | CN7ZWW CE1500N010208/230/400/460/575V AC115/230/24V AC1.5 kVAFinger-Safe, Open50/60 HzNoneNot Rated1€650.54
ACME ELECTRIC TB350N006F4 Control Transformer, 208VAC/277VAC, 120VAC, Foot/Plate, Control Transformer, 1, Cul | CN7ZZG TB350N006F4208/277V AC---50/60 Hz-Not Rated-€703.75
ACME ELECTRIC CE350N007 Control Transformer, 208VAC/600VAC, 130VAC/85VAC, Foot/Plate, Control Transformer | CN7ZZX CE350N007208/600V AC130/85V AC300 VA-50/60 HzNoneNot Rated1€520.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB250N013F4 Control Transformer, 240VAC/480VAC, 24VAC, Foot/Plate
€681.12 /unit