ACME ELECTRIC TB150N001 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWG

ACME ELECTRIC TB150N001 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate

Item: CN7ZWG Model: TB150N001Cross Ref: 491W47
In Stock

Get it by Friday, Jun 13

€124.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Carton Quantity1
Depth3 9/25"
Enclosure FinishEpoxy Resin Varnish
Enclosure StyleOpen
Frequency50/60 Hz
Height4.03"
Input Voltage120/240V AC
MountingFoot, Plate
Output Voltage12/24V AC
Pallet Quantity120
Phase1
Protection DeviceNone
Temp. RiseNot Rated
Va Rating150 VA
Va Rating - Transformer150 VA
Width3 3/4"

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)14.35
Ship length (cm)15.77
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelInput VoltageOutput VoltageFrequencyProtection DeviceTemp. RiseEnclosure StylePhaseEnclosure FinishPrice
ACME ELECTRIC TB350N001 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZVW TB350N001--------€201.85
ACME ELECTRIC TB250N001 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate, Control Transformer | CN7ZWB TB250N001120/240V AC12/24V AC50/60 Hz-Not RatedOpen--€172.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC TB150N001 Control Transformer, 120VAC/240VAC, 12VAC/24VAC, Foot/Plate
€124.38 /unit