Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC T181061 Buck Boost Transformer, Single Phase, 50VA | BC7ZZQ

ACME ELECTRIC T181061 Buck Boost Transformer, Single Phase, 50VA

Item: BC7ZZQ Model: T181061Cross Ref: 4LEJ4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€167.47 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuck Boost Transformer
ColorGray
ConstructionEncapsulated
Depth3.05"
Dimensions4.51" x 4.75" x 9.68"
Enclosure RatingNEMA 3R
Enclosure TypeEncapsulated
FeaturesEasily Configured For Numerous Applications
Frequency60 Hz
Height9 17/25"
Input Voltage240/480V
Knockout Size - Transformer1/2"
Kva Rating50 VA
Length4.51"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 3R
Outdoor Rated - TransformerYes
Output Voltage24/48V
Primary Voltage240/480V
Secondary Voltage24/48V
Va Rating - Transformer50 VA
Width4 3/4"
Winding MaterialCopper
Winding Material - TransformerCopper
Enclosure FinishPowder Coated
Includes KnockoutsKnockouts Included
Insulation Temperature Rating356°F
Ip RatingIP54
Knockout Size1/2"
Manufacturers Warranty Length10 yrs.
Mounting LocationWall
Nema Enclosure Rating3R
Overall Depth4.51"
Overall Height9.68"
Overall Width4 3/4"
PhaseSingle
Power Rating50 VA
StandardsCSA CERTIFIED C22.2 NO. 47, UL 506
Temperature Rise239°F

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)24.59
Ship length (cm)11.46
Ship width (cm)12.07
Country of OriginMX

Product Details:

    • 240 X 480V Primary Voltage, 24/48V Secondary Voltage

Product Variants

ProductModelInput VoltageOutput VoltageKva RatingHeightDepthEnclosure RatingWinding MaterialFrequencyPrice
ACME ELECTRIC T243571 Buck Boost Transformer, Single Phase, 10kVA | BC7PPD T243571240/480V24/48V10 kVA20.81"11 16/25"NEMA 3RCopper60 Hz€2,527.76
ACME ELECTRIC T137924 Buck Boost Transformer, Single Phase, 5kVA | BC7PRE T137924240/480V24/48V5 kVA9.06"7.13"NEMA 3RCopper60 Hz€1,729.57
ACME ELECTRIC T243570 Buck Boost Transformer, Single Phase, 7.5kVA | BC7PRF T243570240/480V24/48V7.5 kVA20.81"10 21/25"NEMA 3RCopper60 Hz€2,050.77
ACME ELECTRIC T137920 Buck Boost Transformer, Single Phase, 1kVA | BC7PVF T137920240/480V24/48V1 kVA6.41"-NEMA 3RCopper60 Hz€468.79
ACME ELECTRIC T137923 Buck Boost Transformer, Single Phase, 3kVA | BC7QYG T137923240/480V24/48V3 kVA8 17/25"-NEMA 3RCopper60 Hz€1,050.70
ACME ELECTRIC T181066 Buck Boost Transformer, Single Phase, 750VA | BC7VFN T181066240/480V24/48V750 VA14.38"4.51"NEMA 3RCopper60 Hz€399.71
ACME ELECTRIC T181063 Buck Boost Transformer, Single Phase, 150VA | BC7XKA T181063240/480V24/48V150 VA11.62"3.67"NEMA 3RCopper60 Hz€217.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC T181061 Buck Boost Transformer, Single Phase, 50VA
€167.47 /unit