ACME ELECTRIC PTBA3150009LS Zone Power Center, Three Phase, 480/208V, 9kVA, Snap In Breaker | BC9MAG

ACME ELECTRIC PTBA3150009LS Zone Power Center, Three Phase, 480/208V, 9kVA, Snap In Breaker

Item: BC9MAG Model: PTBA3150009LS
In Stock

Get it by Thursday, Jun 12

€5,330.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Carton Quantity1
ConstructionEncapsulated
Depth7.63"
Dimensions7.63" x 22.13" x 33.75"
Electrostatic ShieldShielded
Enclosure TypeEncapsulated
Frequency60 Hz
Frequency Rating60 Hz
Height33 3/4"
Hz - Electrical60 Hz
Length7.63"
Max. Temp.115°C
MountingWall
Mounting TypeWall
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage208/120V
Shielded / UnshieldedShielded
Va Rating - Transformer9 kVA
Width22.13"
Winding MaterialCopper
Winding Material - TransformerCopper

Shipping Info:

Ship weight (kg) 114.75
Ship height (cm)85.73
Ship length (cm)19.38
Ship width (cm)56.21
Country of OriginUS

Product Details:

    • 480V Primary Voltage Delta Connection, 208/120V Secondary Voltage Star Connection

Product Variants

ProductModelHeightDepthWinding MaterialMounting TypeMax. Temp.ConstructionPrimary VoltageSecondary VoltagePrice
ACME ELECTRIC PTBA3150015LS Zone Power Center, Three Phase, 480/208V, 15kVA, Snap In Breaker | BC8TUK PTBA3150015LS35.13"12.38"AluminumWall115°CEncapsulated480V208/120V€7,737.43
ACME ELECTRIC PTBA3150030LS Zone Power Center, Three Phase, 480/208V, 30kVA, Snap In Breaker | BC9NDK PTBA3150030LS43 3/4"13 3/4"AluminumWall115°CEncapsulated480V208/120V€9,352.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC PTBA3150009LS Zone Power Center, Three Phase, 480/208V, 9kVA, Snap In Breaker
€5,330.24 /unit