ACME ELECTRIC PT0B1150010LS Zone Power Center, Single Phase, 480/120V, 10kVA, Bolt In Breaker | CD7HFB

ACME ELECTRIC PT0B1150010LS Zone Power Center, Single Phase, 480/120V, 10kVA, Bolt In Breaker

Item: CD7HFB Model: PT0B1150010LS
In Stock

Get it by Friday, Jun 13

€4,705.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
ConstructionEncapsulated
Frequency60 Hz
Height34.38"
Length12.38"
Max. Temp.115°C
Mounting TypeWall
Nema RatingNEMA 3R
Primary Voltage480V
Secondary Voltage120/240V
Shielded / UnshieldedShielded
Width17.13"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)87.33
Ship length (cm)31.45
Ship width (cm)43.51
Country of OriginMX

Product Details:

    • 480V Primary Voltage, 120/240V Secondary Voltage

Product Variants

ProductModelHeightMounting TypeMax. Temp.ConstructionPrimary VoltageSecondary VoltageShielded / UnshieldedWinding MaterialPrice
ACME ELECTRIC PT0B1150007LS Zone Power Center, Single Phase, 480/120V, 7.5kVA, Bolt In Breaker | CD7HFC PT0B1150007LS32.13"Wall115°CEncapsulated480V120/240VShieldedAluminum€4,441.56
ACME ELECTRIC PT0B1150005LS Zone Power Center, Single Phase, 480/120V, 5kVA, Bolt In Breaker | CD7HFE PT0B1150005LS32.13"Wall115°CEncapsulated480V120/240VShieldedAluminum€4,171.16
ACME ELECTRIC PT0B1150015LS Zone Power Center, Single Phase, 480/120V, 15kVA, Bolt In Breaker | CD7HFJ PT0B1150015LS34.38"Wall115°CEncapsulated480V120/240VShieldedAluminum€5,371.16
ACME ELECTRIC PT0B1150025LS Zone Power Center, Single Phase, 480/120V, 25kVA, Bolt In Breaker | CD7HFL PT0B1150025LS41 22/25"Wall115°CEncapsulated480V120/240VShieldedAluminum€6,041.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC PT0B1150010LS Zone Power Center, Single Phase, 480/120V, 10kVA, Bolt In Breaker
€4,705.38 /unit