ACME ELECTRIC DTHA0514S Drive Isolation Transformer, Three Phase, 575/230V, 51kVA | BC7QPH

ACME ELECTRIC DTHA0514S Drive Isolation Transformer, Three Phase, 575/230V, 51kVA

Item: BC7QPH Model: DTHA0514S
In Stock

Get it by Tuesday, Jun 10

€4,402.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
ConstructionVentilated
Frequency60 Hz
Height29.9"
Length22.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Primary Voltage575V
Shielded / UnshieldedShielded
Width28.15"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 180
Ship height (cm)75.95
Ship length (cm)56.82
Ship width (cm)71.5
Country of OriginUS

Product Details:

    • 575V Primary Voltage Delta Connection, 230/133V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.DepthMaterialPrice
ACME ELECTRIC DTHA01184S Drive Isolation Transformer, Three Phase, 575/230V, 118kVA | BC7QHB DTHA01184SAluminum35.9"150°C-Ventilated€6,446.35
ACME ELECTRIC DTHB72S Drive Isolation Transformer, Three Phase, 575/460V, 7.5kVA | BC7YJB DTHB72SCopper15.21"115°C--€2,037.06
ACME ELECTRIC DTHB01454S Drive Isolation Transformer, Three Phase, 575/460V, 145kVA | BC7ZUD DTHB01454SAluminum41 13/25"150°C-Ventilated€7,868.24
ACME ELECTRIC DTHB006604S Drive Isolation Transformer, Three Phase, 575/460V, 660kVA | BC8CQP DTHB006604SAluminum62 21/25"150°C-Ventilated€30,186.14
RFQ
ACME ELECTRIC DTHB0934S Drive Isolation Transformer, Three Phase, 575/460V, 93kVA | BC8KNL DTHB0934SAluminum35.9"150°C-Ventilated€6,045.59
ACME ELECTRIC DTHB0142S Drive Isolation Transformer, Three Phase, 575/460V, 14kVA | BC8PME DTHB0142SAluminum18.86"115°C--€2,292.42
ACME ELECTRIC DTHB0202S Drive Isolation Transformer, Three Phase, 575/460V, 20kVA | BC8TFR DTHB0202SAluminum20.77"115°C10.18"-€2,797.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTHA0514S Drive Isolation Transformer, Three Phase, 575/230V, 51kVA
€4,402.61 /unit