ACME ELECTRIC DTHA0112S Drive Isolation Transformer, Three Phase, 575/230V, 11kVA | BD3WQL

ACME ELECTRIC DTHA0112S Drive Isolation Transformer, Three Phase, 575/230V, 11kVA

Item: BD3WQL Model: DTHA0112S
In Stock

Get it by Wednesday, Jun 11

€2,225.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
ConstructionEncapsulated
Frequency60 Hz
Height18.86"
Length9.03"
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage575V
Shielded / UnshieldedShielded
Width20.3"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 119.25
Ship height (cm)47.9
Ship length (cm)22.94
Ship width (cm)51.56
Country of OriginUS

Product Details:

    • 575V Primary Voltage Delta Connection, 230/133V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.DepthMaterialPrice
ACME ELECTRIC DTHA01184S Drive Isolation Transformer, Three Phase, 575/230V, 118kVA | BC7QHB DTHA01184SAluminum35.9"150°C-Ventilated€6,446.35
ACME ELECTRIC DTHA0514S Drive Isolation Transformer, Three Phase, 575/230V, 51kVA | BC7QPH DTHA0514SAluminum29.9"150°C-Ventilated€4,402.61
ACME ELECTRIC DTHB72S Drive Isolation Transformer, Three Phase, 575/460V, 7.5kVA | BC7YJB DTHB72SCopper15.21"115°C--€2,037.06
ACME ELECTRIC DTHB01454S Drive Isolation Transformer, Three Phase, 575/460V, 145kVA | BC7ZUD DTHB01454SAluminum41 13/25"150°C-Ventilated€7,868.24
ACME ELECTRIC DTHB006604S Drive Isolation Transformer, Three Phase, 575/460V, 660kVA | BC8CQP DTHB006604SAluminum62 21/25"150°C-Ventilated€30,186.14
RFQ
ACME ELECTRIC DTHB0934S Drive Isolation Transformer, Three Phase, 575/460V, 93kVA | BC8KNL DTHB0934SAluminum35.9"150°C-Ventilated€6,045.59
ACME ELECTRIC DTHB0142S Drive Isolation Transformer, Three Phase, 575/460V, 14kVA | BC8PME DTHB0142SAluminum18.86"115°C--€2,292.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTHA0112S Drive Isolation Transformer, Three Phase, 575/230V, 11kVA
€2,225.81 /unit