ACME ELECTRIC DTGB0344S Drive Isolation Transformer, Three Phase, 460/460V, 34kVA | BC8XWX

ACME ELECTRIC DTGB0344S Drive Isolation Transformer, Three Phase, 460/460V, 34kVA

Item: BC8XWX Model: DTGB0344S
In Stock

Get it by Monday, Jun 16

€3,544.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
Anfc Taps2
Carton Quantity1
ConstructionVentilated
Depth19.37"
Dimensions19.37" x 24.39" x 25.5"
Electrostatic ShieldShielded
FeaturesCopper Terminations For Trouble Free Operation
Frequency60 Hz
Height25 1/2"
Length19.37"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Primary Voltage460V
Shielded / UnshieldedShielded
Va Rating - Transformer34 kVA
Width24.39"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 153
Ship height (cm)64.77
Ship length (cm)49.2
Ship width (cm)61.95
Country of OriginMX

Product Details:

    • 460V Primary Voltage Delta Connection, 460/266V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.DepthMaterialEnclosure MaterialPrice
ACME ELECTRIC DTGB72S Drive Isolation Transformer, Three Phase, 460/460V, 7.5kVA | BC7PJP DTGB72SCopper15.21"115°C7 2/5"-Steel€2,037.06
ACME ELECTRIC DTGA72S Drive Isolation Transformer, Three Phase, 460/230V, 7.5kVA | BC7PLB DTGA72SCopper15.21"115°C7 2/5"-Steel€2,037.06
ACME ELECTRIC DTGA0202S Drive Isolation Transformer, Three Phase, 460/230V, 20kVA | BC7PPR DTGA0202SAluminum20.77"115°C10 1/5"-Steel€2,797.75
ACME ELECTRIC DTGA0142S Drive Isolation Transformer, Three Phase, 460/230V, 14kVA | BC7PXU DTGA0142SAluminum18.86"115°C9"-Steel€2,292.42
ACME ELECTRIC DTGB0274S Drive Isolation Transformer, Three Phase, 460/460V, 27kVA | BC7THY DTGB0274SAluminum25 1/2"150°C19 2/5"VentilatedSteel€3,463.48
ACME ELECTRIC DTGA0274S Drive Isolation Transformer, Three Phase, 460/230V, 27kVA | BC7UEM DTGA0274SAluminum25 1/2"150°C19 2/5"VentilatedSteel€3,463.48
ACME ELECTRIC DTGA0112S Drive Isolation Transformer, Three Phase, 460/230V, 11kVA | BC7VNB DTGA0112SAluminum18.86"115°C9"-Steel€2,225.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTGB0344S Drive Isolation Transformer, Three Phase, 460/460V, 34kVA
€3,544.83 /unit