ACME ELECTRIC DTFA0202S Drive Isolation Transformer, Three Phase, 230/230V, 20kVA | BD4QNZ

ACME ELECTRIC DTFA0202S Drive Isolation Transformer, Three Phase, 230/230V, 20kVA

Item: BD4QNZ Model: DTFA0202S
In Stock

Get it by Tuesday, Jun 17

€2,797.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
ConstructionEncapsulated
Frequency60 Hz
Height20.77"
Length10.18"
Max. Temp.115°C
Mounting TypeFloor
Nema RatingNEMA 3R
Primary Voltage230V
Shielded / UnshieldedShielded
Width20.94"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 195.75
Ship height (cm)52.76
Ship length (cm)25.86
Ship width (cm)53.19
Country of OriginMX

Product Details:

    • 230V Primary Voltage Delta Connection, 230/133V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.MaterialDepthPrice
ACME ELECTRIC DTFA0514S Drive Isolation Transformer, Three Phase, 230/230V, 51kVA | BC9DXN DTFA0514SAluminum29.9"150°CVentilated-€4,402.61
ACME ELECTRIC DTFA0142S Drive Isolation Transformer, Three Phase, 230/230V, 14kVA | BC9KZK DTFA0142SAluminum18.86"115°C--€2,292.42
ACME ELECTRIC DTFA72S Drive Isolation Transformer, Three Phase, 230/230V, 7.5kVA | BC9YZP DTFA72SCopper15.21"115°C-7.37"€2,037.06
ACME ELECTRIC DTFA0274S Drive Isolation Transformer, Three Phase, 230/230V, 27kVA | BD2DRM DTFA0274SAluminum25 1/2"150°CVentilated-€3,463.48
ACME ELECTRIC DTFA0754S Drive Isolation Transformer, Three Phase, 230/230V, 75kVA | BD2VQB DTFA0754SAluminum29.9"150°CVentilated-€4,905.32
ACME ELECTRIC DTFA01754S Drive Isolation Transformer, Three Phase, 230/230V, 175kVA | BD2YGX DTFA01754SAluminum41 13/25"150°CVentilated-€9,813.98
ACME ELECTRIC DTFA0634S Drive Isolation Transformer, Three Phase, 230/230V, 63kVA | BD2ZFB DTFA0634SAluminum29.9"150°CVentilated-€4,635.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTFA0202S Drive Isolation Transformer, Three Phase, 230/230V, 20kVA
€2,797.75 /unit