Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC DMP11204 Power Supply, DIN Rail, 50W, 12V, Plastic | BD2HMD

ACME ELECTRIC DMP11204 Power Supply, DIN Rail, 50W, 12V, Plastic

Item: BD2HMD Model: DMP11204Cross Ref: 492A56
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€230.29 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Amps Rating5-3.57A
Efficiency83%
Frequency47-63 Hz
Height3.54"
Length4.02"
Max. Wattage50 W
Operating Temp. Range-10°C to +50°C
Output Voltage12V DC
TypeDIN Rail
Voltage90-264V AC
Width1.26"
Current - Output20A
Current - Peak5A
Hold Up Time - Minimum26 ms
Housing MaterialPlastic
Input Frequency - Maximuim63 Hz
Input Frequency - Minimum47 Hz
Input Voltage90-264V AC
Ip RatingIP20
Manufacturer Warranty3 yrs.
MountingDIN Rail
Nema Enclosure Rating1
Operating Temperature - Maximum122°F
Operating Temperature - Minimum14°F
Output Power - Rated50 W
Output Voltage - Maximum12V DC
Overall Depth4.02"
Overall Height3.54"
Overall Width1.26"
PhaseSingle
Power Supply StyleSwitching
SeriesDM Series
StandardsCE, CUL, UL
Status IndicatorLED

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)8.99
Ship length (cm)10.21
Ship width (cm)3.2
Country of OriginCN

Product Variants

ProductModelEfficiencyMax. WattageAmps RatingTypeVoltageOperating Temp. RangeStyleCase MaterialPrice
ACME ELECTRIC DMP112025 Power Supply, DIN Rail, 30W, 12V, Plastic | BC8RWH DMP11202584%30 W2.14-3ADIN Rail90-264V AC-SwitchingPlastic Case€164.13
ACME ELECTRIC DMP12402 Power Supply, DIN Rail, 50W, 24V, Plastic | BD2TYB DMP1240285%50 W1.79-2.27ADIN Rail90-264V AC-10°C to +50°C--€197.39
ACME ELECTRIC DMP14801 Power Supply, DIN Rail, 50W, 48V, Plastic | BD2TYC DMP1480185%50 W0.96-19ADIN Rail90-264V AC-10°C to +50°C--€197.39
ACME ELECTRIC DMP1504 Power Supply, DIN Rail, 20W, 5V, Plastic | BD3PXL DMP150475%20 W3.64-4.4ADIN Rail90-264V AC-10°C to +50°C--€164.13
ACME ELECTRIC DMP11502 Power Supply, DIN Rail, 30W, 15V, Plastic | BD3YRC DMP1150284%30 W2.14-1.67ADIN Rail90-264V AC-10°C to +50°C--€164.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DMP11204 Power Supply, DIN Rail, 50W, 12V, Plastic
€230.29 /unit