ACME ELECTRIC CE75A017 Industrial Control Transformer, 0.075 kVA | CD7JFM

ACME ELECTRIC CE75A017 Industrial Control Transformer, 0.075 kVA

Item: CD7JFM Model: CE75A017
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
ConstructionEncapsulated
Height3.38"
Length3 1/4"
Primary Voltage550/575/600V
Secondary Voltage110/115/120V
Width3.38"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)8.59
Ship length (cm)8.26
Ship width (cm)8.59
Country of OriginUS

Product Details:

    • 550/575/600V Primary Voltage, 110/115/120V Secondary Voltage

Product Variants

ProductModelSecondary VoltagePrimary VoltageConstructionPrice
ACME ELECTRIC CE100A017 Industrial Control Transformer, 0.100 kVA | CD7HJB CE100A017110/115/120V550/575/600VEncapsulated-
RFQ
ACME ELECTRIC CE150B017 Industrial Control Transformer, 0.150 kVA | CD7HJN CE150B017110/115/120V550/575/600VEncapsulated-
RFQ
ACME ELECTRIC CE200B017 Industrial Control Transformer, 0.200 kVA | CD7HKA CE200B017110/115/120V550/575/600VEncapsulated€138.36
ACME ELECTRIC CE250B017 Industrial Control Transformer, 0.250 kVA | CD7HKN CE250B017110/115/120V550/575/600VEncapsulated-
RFQ
ACME ELECTRIC CE300B017 Industrial Control Transformer, 0.300 kVA | CD7HKZ CE300B017110/115/120V550/575/600VEncapsulated€157.75
ACME ELECTRIC CE350B017 Industrial Control Transformer, 0.350 kVA | CD7HLK CE350B017110/115/120V550/575/600VEncapsulated-
RFQ
ACME ELECTRIC CE500B017 Industrial Control Transformer, 0.500 kVA | CD7HMB CE500B017110/115/120V550/575/600VEncapsulated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC CE75A017 Industrial Control Transformer, 0.075 kVA