ACME ELECTRIC AS30331 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 1800VA | BC9WUP

ACME ELECTRIC AS30331 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 1800VA

Item: BC9WUP Model: AS30331
In Stock

Get it by Tuesday, Jun 17

€2,490.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIsolation Transformer
Depth14"
Frequency60 Hz
Height9.13"
Number Of Outlets4
Primary Voltage120V
Regulation1.7%
Width4.13"

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)23.19
Ship length (cm)35.56
Ship width (cm)10.49
Country of OriginMX

Product Variants

ProductModelNumber Of OutletsHeightDepthRegulationPrimary VoltagePrice
ACME ELECTRIC AS30330 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 1200VA | BC9JRY AS3033049.13"14"1.4%120V-
RFQ
ACME ELECTRIC AS30327 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 300VA | BD2ABV AS3032725.63"10"4.5%120V€1,519.99
ACME ELECTRIC AS30329 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 900VA | BD4KYM AS3032949.13"14"1.5%120V€1,861.96
ACME ELECTRIC AS30328 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 600VA | BD6AEV AS3032837.13"12 1/2"2.9%120V€1,754.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC AS30331 Medical Isolation Transformer, Toroid, Enclosed, 120/120V, 1800VA
€2,490.47 /unit