Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ACME ELECTRIC ALRB008TBC Line Reactor, AC, Three Phase, 240/480/600V, 2757 uH, 8A | BD3BLK

ACME ELECTRIC ALRB008TBC Line Reactor, AC, Three Phase, 240/480/600V, 2757 uH, 8A

Item: BD3BLK Model: ALRB008TBC
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.31 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Reactor
Frequency60 Hz
Height4 3/4"
Inductance2757 µH
Length3 3/4"
Max. Temp.115°C
Motor Hp5 hp
Mounting Hole Size2"
Width6 1/2"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.07
Ship length (cm)9.53
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelHeightMotor HpInductanceMounting Hole SizeWinding MaterialMax. Temp.FrequencyConstructionPrice
ACME ELECTRIC ALRB004LWE Line Reactor, AC, Three Phase, 240/480/600V, 5513 uH, 4A, Encapsulated | BC7PRC ALRB004LWE9 17/25"2 hp5513 µH-Copper115°C60 HzEncapsulated€204.24
ACME ELECTRIC ALRB130LWE Line Reactor, AC, Three Phase, 240/480/600V, 170 uH, 130A, Encapsulated | BC7PUL ALRB130LWE11.83"100 hp170 µH-Copper115°C60 HzEncapsulated€1,061.62
ACME ELECTRIC ALRB003TBC Line Reactor, AC, Three Phase, 240/480/600V, 7351 uH, 3A | BC7QBF ALRB003TBC3 7/8"1 1/2 hp7351 µH1 11/25"Copper115°C60 Hz-€125.72
ACME ELECTRIC ALRB130CBC Line Reactor, AC, Three Phase, 240/480/600V, 170 uH, 130A | BC7TYV ALRB130CBC7"100 hp170 µH3 3/5"Copper115°C60 Hz-€702.24
ACME ELECTRIC ALRB025TBC Line Reactor, AC, Three Phase, 240/480/600V, 882 uH, 25A | BC7XKC ALRB025TBC4 3/4"15 hp882 µH2 1/2"Copper115°C60 Hz-€210.01
ACME ELECTRIC ALRB110LWE Line Reactor, AC, Three Phase, 240/480/600V, 200 uH, 110A, Encapsulated | BC7XVK ALRB110LWE11.83"75 hp200 µH-Copper115°C60 HzEncapsulated€908.58
ACME ELECTRIC ALRB110CBC Line Reactor, AC, Three Phase, 240/480/600V, 200 uH, 110A | BC8ACV ALRB110CBC7"75 hp200 µH3 3/5"Copper115°C60 Hz-€565.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC ALRB008TBC Line Reactor, AC, Three Phase, 240/480/600V, 2757 uH, 8A
€154.31 /unit