ACME ELECTRIC ALRB008LWE Line Reactor, AC, Three Phase, 240/480/600V, 2757 uH, 8A, Encapsulated | BD2XZQ

ACME ELECTRIC ALRB008LWE Line Reactor, AC, Three Phase, 240/480/600V, 2757 uH, 8A, Encapsulated

Item: BD2XZQ Model: ALRB008LWE
In Stock

Get it by Wednesday, Jun 11

€223.13 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Reactor
ConstructionEncapsulated
Frequency60 Hz
Height11 1/2"
Inductance2757 µH
Length7.13"
Max. Temp.115°C
Motor Hp5 hp
Mounting TypeWall
Nema RatingNEMA 3R
Width10.31"
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)29.21
Ship length (cm)18.11
Ship width (cm)26.19
Country of OriginUS

Product Variants

ProductModelHeightMotor HpInductanceMounting Hole SizeWinding MaterialMax. Temp.FrequencyConstructionPrice
ACME ELECTRIC ALRB004LWE Line Reactor, AC, Three Phase, 240/480/600V, 5513 uH, 4A, Encapsulated | BC7PRC ALRB004LWE9 17/25"2 hp5513 µH-Copper115°C60 HzEncapsulated€204.24
ACME ELECTRIC ALRB130LWE Line Reactor, AC, Three Phase, 240/480/600V, 170 uH, 130A, Encapsulated | BC7PUL ALRB130LWE11.83"100 hp170 µH-Copper115°C60 HzEncapsulated€1,061.62
ACME ELECTRIC ALRB003TBC Line Reactor, AC, Three Phase, 240/480/600V, 7351 uH, 3A | BC7QBF ALRB003TBC3 7/8"1 1/2 hp7351 µH1 11/25"Copper115°C60 Hz-€125.72
ACME ELECTRIC ALRB130CBC Line Reactor, AC, Three Phase, 240/480/600V, 170 uH, 130A | BC7TYV ALRB130CBC7"100 hp170 µH3 3/5"Copper115°C60 Hz-€702.24
ACME ELECTRIC ALRB025TBC Line Reactor, AC, Three Phase, 240/480/600V, 882 uH, 25A | BC7XKC ALRB025TBC4 3/4"15 hp882 µH2 1/2"Copper115°C60 Hz-€210.01
ACME ELECTRIC ALRB110LWE Line Reactor, AC, Three Phase, 240/480/600V, 200 uH, 110A, Encapsulated | BC7XVK ALRB110LWE11.83"75 hp200 µH-Copper115°C60 HzEncapsulated€908.58
ACME ELECTRIC ALRB110CBC Line Reactor, AC, Three Phase, 240/480/600V, 200 uH, 110A | BC8ACV ALRB110CBC7"75 hp200 µH3 3/5"Copper115°C60 Hz-€565.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC ALRB008LWE Line Reactor, AC, Three Phase, 240/480/600V, 2757 uH, 8A, Encapsulated
€223.13 /unit