ACME ELECTRIC AA50952024 Commercial Transformer, Toroid, 95VA | CD7JWY AA50952-024

ACME ELECTRIC AA50952024 Commercial Transformer, Toroid, 95VA

Item: CD7JWY Model: AA50952024
Limited Availability
€101.11 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Height1 1/2"
Length13.42"
MaterialCast Iron
Outside Dia.3.9"
Primary Voltage117/234V
Secondary Amps2A
Secondary Voltage24V
Shaft TypeStraight
Speed307 RPM
Torque1445 N-m
Width5 4/5"

Product Details:

    • 117/234V Primary Voltage, 2 X 24V Secondary Voltage

Product Variants

ProductModelHeightSecondary VoltageShaft TypeSpeedTorqueMaterialPrimary VoltagePrice
ACME ELECTRIC AA50152009 Commercial Transformer, Toroid, 15VA | CD7HVQ AA50152-009 AA501520091.3"9V----117/234V€87.77
RFQ
ACME ELECTRIC AA50152006 Commercial Transformer, Toroid, 15VA | CD7HVT AA50152-006 AA501520061.3"6V----117/234V€87.77
RFQ
ACME ELECTRIC AA50152012 Commercial Transformer, Toroid, 15VA | CD7HVV AA50152-012 AA501520121.3"12V----117/234V€87.77
RFQ
ACME ELECTRIC AA50152018 Commercial Transformer, Toroid, 15VA | CD7HVW AA50152-018 AA501520181.3"18V----117/234V€87.77
RFQ
ACME ELECTRIC AA50152015 Commercial Transformer, Toroid, 15VA | CD7HVX AA50152-015 AA501520151.3"15V----117/234V€87.77
RFQ
ACME ELECTRIC AA50152022 Commercial Transformer, Toroid, 15VA | CD7HWA AA50152-022 AA501520221.3"22V----117/234V€87.77
RFQ
ACME ELECTRIC AA50302009 Commercial Transformer, Toroid, 30VA | CD7HWD AA50302-009 AA503020091 1/2"9V----117/234V€91.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC AA50952024 Commercial Transformer, Toroid, 95VA
€101.11 /unit