ACME ELECTRIC 70004K PC Mount Transformer, Low Profile, Toroid, 1.6VA | CD7HTF

ACME ELECTRIC 70004K PC Mount Transformer, Low Profile, Toroid, 1.6VA

Item: CD7HTF Model: 70004K
Limited Availability
This product can only be shipped in multiples of 17
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Depth0.73"
Efficiency77%
Height1 14/25"
Max. Temp.10°C
Pin Length1 2/5"
Primary Voltage115/230V
Regulation29%
Secondary Amps44 mA
Secondary Voltage18V
Size0.04 x 0.02
Width1 14/25"

Product Details:

    • 115/230V Primary Voltage, 2 X 18V Secondary Voltage

Product Variants

ProductModelMax. Temp.HeightSecondary VoltageEfficiencyPin LengthRegulationDepthPrimary VoltagePrice
ACME ELECTRIC 70003K PC Mount Transformer, Low Profile, Toroid, 1.6VA | CD7HTE 70003K10°C1 14/25"15V77%1 2/5"29%0.73"115/230V€14.44
RFQ
ACME ELECTRIC 70000K PC Mount Transformer, Low Profile, Toroid, 1.6VA | CD7HTG 70000K10°C1 14/25"7V77%1 2/5"29%0.73"115/230V€14.44
RFQ
ACME ELECTRIC 70002K PC Mount Transformer, Low Profile, Toroid, 1.6VA | CD7HTH 70002K10°C1 14/25"12V77%1 2/5"29%0.73"115/230V€14.44
ACME ELECTRIC 70001K PC Mount Transformer, Low Profile, Toroid, 1.6VA | CD7HTJ 70001K10°C1 14/25"9V77%1 2/5"29%0.73"115/230V€14.44
RFQ
ACME ELECTRIC 70005K PC Mount Transformer, Low Profile, Toroid, 1.6VA | CD7HTK 70005K10°C1 14/25"22V77%1 3/5"29%0.73"115/230V€14.44
RFQ
ACME ELECTRIC 70013K PC Mount Transformer, Low Profile, Toroid, 3.2VA | CD7HTL 70013K20°C1 19/25"15V70%1 3/5"43%0.77"115/230V€15.22
RFQ
ACME ELECTRIC 70010K PC Mount Transformer, Low Profile, Toroid, 3.2VA | CD7HTM 70010K20°C1 19/25"7V70%1 3/5"43%0.77"115/230V€15.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC 70004K PC Mount Transformer, Low Profile, Toroid, 1.6VA