Flat Shipping

Flat Shipping at €24.99 + VAT

ACCURIDE C 3307-20D Drawer Slide Soft Close 20 Inch Length - Pack Of 2 | AD8KML 4KRT8

ACCURIDE C 3307-20D Drawer Slide, Soft Close Bracket, 20 Inch Length, Pack Of 2

Item: AD8KML Model: C 3307-20DCross Ref: 4KRT8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Slide
Closed Length20"
Closure TypeSoft Close
ColorSilver
Detent TypeHold In
Disconnect MethodLatch
Extended Length41"
Extension TypeThree Fourth
FinishZinc Plated
Glide MechanismBall Bearing
HardwareNot Included
Height1 13/16"
Load Capacity145 lbs.
MaterialSteel
Mounting TypeBracket, Hard
Over Travel1"
Over Travel Distance1"
Screw Head TypePan
Screw Size#8
Screw TypePan Head
Side Space1/2"
Tested Drawer Width16"
Travel Length21"
Width1/2"
Cycle Life10000
Disconnect LocationFront
Duty RatingMedium Duty (140 lbs. to 170 lbs.)
For Use WithDrawers
Includes HardwareHardware Included
Over Travel Length1"
Overall Height2"
Overall Width1/2"
Product TypeDrawer Slide
Side Space - Maximum1/2"
Side Space - Minimum0"
StandardsROHS

Shipping Info:

Ship weight (kg) 2.124
Ship height (cm)2.79
Ship length (cm)51.31
Ship width (cm)5.08
HS code8302423015
Country of OriginMX

Product Details:

    • Glide Mechanism (Ball Bearing)
    • Over Travel Distance (1")

Product Variants

ProductModelClosed LengthTravel LengthExtended LengthExtension TypeMounting TypeGlide MechanismClosure TypeHeightPkg. Qty.Price
ACCURIDE C 3307-18D Drawer Slide Soft Close 18 Inch Length - Pack Of 2 | AD8KMK 4KRT7 C 3307-18D18"19"37"Three FourthBracket, HardBall BearingSoft Close1 13/16"2€125.80
ACCURIDE C 3307-22D Drawer Slide Soft Close 22 Inch Length - Pack Of 2 | AD8KMM 4KRT9 C 3307-22D22"23"45"Three FourthBracket, HardBall BearingSoft Close1 13/16"2€132.06
ACCURIDE C 3307-24D Drawer Slide Soft Close 24 Inch Length - Pack Of 2 | AD8KMN 4KRU1 C 3307-24D24"25"49"Three FourthBracket, HardBall BearingSoft Close1 13/16"2€131.81
ACCURIDE C 3307-26D Drawer Slide Soft Close 26 Inch Length - Pack Of 2 | AD8KMP 4KRU2 C 3307-26D26"27"53"Three FourthBracket, HardBall BearingSoft Close1 13/16"2€140.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCURIDE C 3307-20D Drawer Slide, Soft Close Bracket, 20 Inch Length, Pack Of 2
€116.46 /unit