Flat Shipping

Flat Shipping at €24.99 + VAT

ACCUFORM SIGNS TDG300BK Numbered Tags 1-1/8in Round 1-100 - Pack Of 100 | AE9MYT 6KXP0

ACCUFORM SIGNS TDG300BK Numbered Tags 1-1/8in Round 1-100 - Pack Of 100

Item: AE9MYT Model: TDG300BKCross Ref: 6KXP0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEngraved Numbered Tags
ColorBlack, White
Hole Size1/8"
MaterialPhenolic ABS
Number Series1 To 100 Series
ShapeRound
Abrasion ResistantYes
Character TypeNumbers
Chemical ResistantNo
Corrosion ResistantYes
Diameter1 1/8"
Graffiti ResistantNo
Height1 1/8"
Indoor/outdoor UsageIndoor Only
Marking StyleEngraved
Mounting Hole Diameter1/8"
Number Of Printed Sides1
Number Sequence001-100
Printed LanguageEnglish
Serialization MethodConsecutive Numbers
Tag ShapeRound
Thickness0.065"
Uv ResistantYes
Valve Tag ApplicationGeneral Purpose
Width1 1/8"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)17.78
Ship width (cm)3.81
HS code4911998000
Country of OriginUS

Product Variants

ProductModelColorMaterialPkg. Qty.Price
ACCUFORM SIGNS TDG301BK Numbered Tags 1-1/8in 101 To 200 - Pack Of 100 | AE9MYU 6KXP1 TDG301BKBlack, WhitePhenolic ABS100€65.06
ACCUFORM SIGNS TDG302BK Numbered Tags 1-1/8 Inch 201 To 300 - Pack Of 100 | AE9MYV 6KXP2 TDG302BKBlack, WhitePhenolic ABS100€65.06
ACCUFORM SIGNS TDG300GN Numbered Tags 1-1/8in Round 1-100 - Pack Of 100 | AE9MYW 6KXP3 TDG300GNGreen, WhitePhenolic ABS100€72.06
ACCUFORM SIGNS TDG301GN Numbered Tags 1-1/8 Inch 101 To 200 - Pack Of 100 | AE9MYX 6KXP4 TDG301GNGreen, WhitePhenolic ABS100€70.71
ACCUFORM SIGNS TDG302GN Numbered Tags 1-1/8 Inch 201 To 300 - Pack Of 100 | AE9MYY 6KXP5 TDG302GNGreen, WhitePhenolic ABS100€72.06
ACCUFORM SIGNS TDG300RD Numbered Tags 1-1/8 Inch Round 1-100 - Pack Of 100 | AE9MYZ 6KXP6 TDG300RDRed, WhitePhenolic ABS100€65.22
ACCUFORM SIGNS TDG301RD Numbered Tags 1-1/8 Inch 101 To 200 - Pack Of 100 | AE9MZA 6KXP7 TDG301RDRed, WhitePhenolic ABS100€65.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TDG300BK Numbered Tags 1-1/8in Round 1-100 - Pack Of 100
€90.91 /pack