QORPAK PLA-07047 Bottle 60ml 33-400 Pack Of 48 | AD4PKN 41W374

QORPAK PLA-07047 Bottle 60ml 33-400 Pack Of 48

Item: AD4PKN Model: PLA-07047Cross Ref: 41W374
In Stock

Get it by Friday, Jun 13

€38.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialPlastic
Body ColorNatural
Body MaterialHigh Density Polyethylene
Capacity60 mL
Closure MaterialNot Included
Diameter40 mm
Graduation RangeNo Graduations
Height75 mm
MouthWide
ShapeRound
AutoclavableNo
Autoclavable MaterialNot Autoclavable
BenefitsStrong, Good Impact Strength, And Resists Stress Cracking
Body Diameter40 mm
Bottle TypeSampling
Cap Size (mm - Thread)33 mm to 400 mm
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTranslucent
Closure IncludedNo
Closure Thread ConfigurationNot Rated
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height75 mm
Pre-cleanedNone
RigiditySemi-Rigid
Special FeaturesExcellent Moisture Barrier, Impact Resistant
Sterile/non-sterileNon-Sterile
Strong And Concentrated Acid ResistanceGood
Temperature Range-100°C to +120°C
Weak Or Dilute Acid ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.9004
Ship height (cm)30.48
Ship length (cm)29.51
Ship width (cm)19.69
HS code3923300000
Country of OriginUS

Product Variants

ProductModelBasic MaterialBody ColorShapeBody MaterialHeightCapacityScrew Closure SizeAutoclavablePkg. Qty.Price
QORPAK PLA-03168 Bottle 1 Ounce - Pack Of 72 | AD4MYU 41U315 PLA-03168PlasticNaturalLab StyleHigh Density Polyethylene63 mm-28 mm-1€88.79
QORPAK PLA-03170 Bottle 2 Ounce - Pack Of 72 | AD4MYV 41U316 PLA-03170PlasticNaturalLab StyleHigh Density Polyethylene86 mm-28 mm-1€90.00
QORPAK PLA-03172 Bottle 4 Ounce - Pack Of 72 | AD4MYW 41U317 PLA-03172PlasticNaturalLab StyleHigh Density Polyethylene100 mm-38 mm-1€100.96
QORPAK PLA-03174 Bottle 8 Ounce - Pack Of 72 | AD4MYX 41U318 PLA-03174PlasticNaturalLab StyleHigh Density Polyethylene131 mm-43 mm-1€151.25
QORPAK PLA-03176 Bottle 16 Ounce Pack Of 48 | AD4MYY 41U319 PLA-03176PlasticNaturalLab StyleHigh Density Polyethylene168 mm-53 mm-1€143.94
QORPAK PLA-03178 Bottle 32 Ounce - Pack Of 24 | AD4MYZ 41U320 PLA-03178PlasticNaturalLab StyleHigh Density Polyethylene199 mm-63 mm-1€118.49
QORPAK PLA-03215 Bottle 8 Ounce - Pack Of 336 | AD4MZA 41U321 PLA-03215PlasticNaturalCylindricalHigh Density Polyethylene149 mm---336€166.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK PLA-07047 Bottle 60ml 33-400 Pack Of 48
€38.71 /pack