ACCUFORM SIGNS TAR740 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TNF 43Z221

ACCUFORM SIGNS TAR740 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250

Item: AD4TNF Model: TAR740Cross Ref: 43Z221
In Stock

Get it by Friday, Jun 13

€175.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Tag By The Roll
GrommetNone
Height6 1/4"
Hole Size3/8"
Legend/background ColorBlack, Red, White
MaterialPF Cardstock
Material Thickness10 mil.
Reverse Side LegendFire Extinguisher Recharge & Inspection Record
Width3"
Grommet MaterialNo Reinforcement
Indoor/outdoor UsageIndoor/Outdoor
Label ColorWhite
Label ShapeOctagon
Label Thickness10 mil.
Lamination TypeNot Laminated
LanguageEnglish
Number Of Labels250
Preprinted ImagesGrid For Populating Date And By
Preprinted Images (reverse Side)Grid for Populating Date and By
Preprinted TextInstructions - Attach This Tag To Fire Extinguisher. Recharging And Inspections Records Are To Be Entered By Inspector.
Preprinted Text (reverse Side)Fire Extinguisher Recharge & Inspection Record
Product TypeTag
Subject MatterFire Extinguisher
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)8.89
Ship length (cm)19.37
Ship width (cm)19.37
HS code3902100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialHole SizePkg. Qty.Price
ACCUFORM SIGNS TAR702 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNC 43Z218 TAR7026 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR738 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TND 43Z219 TAR7386 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR710 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNE 43Z220 TAR7106 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR704 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNG 43Z222 TAR7046 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR722 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TNH 43Z223 TAR7226 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR708 Inspection Tag By The Roll 6.25 x 3 - Pack Of 100 | AD4TNN 43Z228 TAR7086 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR728 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250 | AD4TNP 43Z229 TAR7286 1/4"PF Cardstock3/8"250€175.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TAR740 Inspection Tag By The Roll 6.25 x 3 - Pack Of 250
€175.98 /pack