ACCUFORM SIGNS TAR130 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 100 | AD4TMF 43Z197

ACCUFORM SIGNS TAR130 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 100

Item: AD4TMF Model: TAR130Cross Ref: 43Z197
In Stock

Get it by Tuesday, Jun 17

€78.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaution Tag By The Roll
GrommetNone
Height6 1/4"
Hole Size3/8"
Legend/background ColorBlack, Yellow
MaterialPF Cardstock
Material Thickness10 mil.
Reverse Side LegendDo Not Remove This Tag!
Width3"
Chemical ResistantNo
Corner ShapeRound
Corrosion ResistantNo
Fastener TypeFastener Not Included
Glow In The DarkNo
Grommet MaterialNo Grommet
Indoor/outdoor UsageIndoor/Outdoor
Legend Same On Both SidesNo
Moisture ResistantYes
Mounting Hole Diameter3/8"
Number Of Tags100
Printed LanguageEnglish
RuledRuled
Safety Tag Legend - Back SideDo Not Remove This Tag!
Safety Tag Package StyleRoll
Self-laminatingNo
SerializationNot Serialized
ShapeRectangular
Sign HeaderCaution
Sign Header -back SideCaution
Sign Header Background ColorBlack
Sign Header Background Color - Back SideBlack
Sign LegendDo Not Operate
StandardsANSI Z535, OSHA 29 CFR 1910.145
Subject MatterGeneral Safety
Tag ColorYellow
Tag MaterialCardstock
Tag Size#7
Tag StyleSingle Part
Tear ResistantYes
Thickness0.139"
Uv ResistantNo
Withstand Pull Force50 lbs.
Write On SurfaceYes

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.89
Ship length (cm)19.37
Ship width (cm)19.37
HS code3902100000
Country of OriginUS

Product Variants

ProductModelHeightMaterialHole SizePkg. Qty.Price
ACCUFORM SIGNS TAR152 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 250 | AD4TMG 43Z198 TAR1526 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR132 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 100 | AD4TMH 43Z199 TAR1326 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR154 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 250 | AD4TMJ 43Z201 TAR1546 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR134 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 100 | AD4TMK 43Z202 TAR1346 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR156 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 250 | AD4TML 43Z203 TAR1566 1/4"PF Cardstock3/8"250€175.98
ACCUFORM SIGNS TAR136 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 100 | AD4TPB 43Z240 TAR1366 1/4"PF Cardstock3/8"100€78.25
ACCUFORM SIGNS TAR160 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 250 | AD4TPC 43Z241 TAR1606 1/4"PF Cardstock3/8"250€175.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS TAR130 Caution Tag By The Roll 6-1/4 x 3 - Pack Of 100
€78.25 /pack