Flat Shipping

Flat Shipping at €24.99 + VAT

ACCUFORM SIGNS PST405 Poster Fire Extinguishers 18 x 24 Inch | AC4WXE 31A022

ACCUFORM SIGNS PST405 Poster Fire Extinguishers 18 x 24 Inch

Item: AC4WXE Model: PST405Cross Ref: 31A022
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPoster
Height24"
MaterialLaminated Plastic
Width18"
Abrasion ResistantNo
Background ColorBlack
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialNo Grommet
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor Only
Maximum Service Temperature110°F
Mesh / SolidSolid
Minimum Service Temperature-20°F
Mounting HardwareNot Included
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingClear Film Laminate
ReflectiveNo
Safety Banner LegendFire Extinguishers, In Case Of Fire…
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Thickness0.024"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)45.72
Ship length (cm)60.96
Ship width (cm)0.08
HS code4911914020
Country of OriginUS

Product Variants

ProductModelMaterialHeightPrice
ACCUFORM SIGNS PST412 Poster Portable Extinguishers 18 x 24 | AC4WXF 31A023 PST412Laminated Plastic24"€27.49
ACCUFORM SIGNS PST409 Poster Fire Prevention 18 x 24 Inch | AC4WXG 31A024 PST409Laminated Plastic24"€27.17
ACCUFORM SIGNS PST413 Poster Workplace Fire Prevention 18 x 24 | AC4WXH 31A025 PST413Laminated Plastic24"€27.17
ACCUFORM SIGNS PST211 Poster Safey Guidelines For 18 x 24 Inch | AC4WXJ 31A026 PST211Laminated Plastic24"€27.42
ACCUFORM SIGNS PST728 Poster Heat Stress 18 x 24 Inch | AC4WXK 31A027 PST728Laminated Plastic24"€30.76
ACCUFORM SIGNS PST750 Poster Hand Truck Safety Tips 18 x 24 | AC4WXL 31A028 PST750Laminated Plastic24"€28.11
ACCUFORM SIGNS PST724 Poster Choose The Right Glove 18 x 24 | AC4WXM 31A029 PST724Laminated Plastic24"€26.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS PST405 Poster Fire Extinguishers 18 x 24 Inch
€33.32 /unit