ACCUFORM SIGNS MPC341 Label Caution Sensitive Electric Device 4 x 4 500/rl | AC6VEP 36J817

ACCUFORM SIGNS MPC341 Label Caution Sensitive Electric Device 4 x 4 500/rl

Item: AC6VEP Model: MPC341Cross Ref: 36J817
In Stock

Get it by Tuesday, Jun 17

€70.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height5"
MaterialSelf Adhesive Paper
Width2"
Anti-slip SurfaceNo
Glow In The DarkNo
Package Quantity1
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign HeaderNo Header
Sign LegendCaution Sensitive Electronic Devices Do Not Ship Or Store Near Strong Electrostatic, Electromagnetic, Magnetic Or Radioactive Fields
Sign Legend Background ColorYellow
Sign Legend StyleSymbol And Text
Sign MaterialPaper
Sign Mounting StyleAdhesive
Sign ShapeVertical Rectangle

Shipping Info:

Ship weight (kg) 0.9518
Ship height (cm)12.7
Ship length (cm)15.88
Ship width (cm)15.88
HS code4821902000
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MPC341 Label Caution Sensitive Electric Device 4 x 4 500/rl
€70.93 /pack