ACCUFORM SIGNS MBR832 Safety Record Signs 28in x 8ft. Vinyl | AF3YXU 8FZJ3

ACCUFORM SIGNS MBR832 Safety Record Signs 28in x 8ft. Vinyl

Item: AF3YXU Model: MBR832Cross Ref: 8FZJ3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€149.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Banner
Height28"
LanguageEnglish
Legend StyleText And Symbol
MaterialVinyl
Width8 ft.
Abrasion ResistantNo
Background ColorWhite
Banner Edge StyleHeat Seam
Chemical ResistantNo
Corrosion ResistantNo
Fabric Weight13 oz./sq. yd.
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialBrass
Grommet PlacementPerimeter Of Banner
Grommet Size3/8"
IncludesCorner Grommeted Holes
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor/Outdoor
Maximum Service Temperature158°F
Mesh / SolidSolid
Minimum Service Temperature-4°F
Mounting HardwareNot Included
Number Of Grommets10
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendGo Home Safe Today! Others Are Depending On You!
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Thickness0.013"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)7.62
Ship length (cm)244.48
Ship width (cm)71.76
HS code4911998000
Country of OriginUS

Product Variants

ProductModelLanguageMaterialHeightLegend StylePrice
ACCUFORM SIGNS MBR836 Safety Record Signs 28in x 8ft. Vinyl | AF3ZCZ 8GF60 MBR836EnglishVinyl28"Text And Symbol€149.09
ACCUFORM SIGNS MBR888 Safety Record Signs 28in x 8ft. Vinyl | AF3ZDB 8GF66 MBR888EnglishVinyl28"Text And Symbol€149.09
ACCUFORM SIGNS SBMBR897 Safety Record Signs 28in x 8ft. Vinyl | AF4CPT 8PXH4 SBMBR897BilingualVinyl28"Text And Symbol€149.09
ACCUFORM SIGNS MBR866 Safety Record Signs 28in x 8ft. Vinyl | AF4NHD 9CZ22 MBR866EnglishVinyl28"Text And Symbol€149.09
ACCUFORM SIGNS MBR884 Safety Record Signs 28in x 8ft. Vinyl | AF4WTQ 9MME1 MBR884EnglishVinyl28"Text And Symbol€149.09
RFQ
ACCUFORM SIGNS MBR870 Safety Record Signs 28in x 8ft. Vinyl | AF4ZYT 9TMN6 MBR870EnglishVinyl28"Text And Symbol€149.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MBR832 Safety Record Signs 28in x 8ft. Vinyl
€149.09 /unit