ACCUFORM SIGNS LZH617EV2 Label Exclamation 2 x 2 Inch Polypropylene 250 Roll | AC7VMD 38W938

ACCUFORM SIGNS LZH617EV2 Label Exclamation 2 x 2 Inch Polypropylene 250 Roll

Item: AC7VMD Model: LZH617EV2Cross Ref: 38W938
In Stock

Get it by Tuesday, Jun 10

€50.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGHS Symbol Label
Height2"
Legend/background ColorBlack, Red, White
MaterialPolyester
Material PropertiesSelf Adhesive
Width2"
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Hazard Communication StandardGHS
LanguageNo Text
Preprinted ImagesExclamation Mark
Preprinted TextNo Text
Product TypeGHS Label
ShapeDiamond

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.67
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LZH617EV2 Label Exclamation 2 x 2 Inch Polypropylene 250 Roll
€50.15 /unit