ACCUFORM SIGNS LZH602PS5 Label Flaming Circle 1 x 1 Inch 500 Roll | AC7VJW 38W884

ACCUFORM SIGNS LZH602PS5 Label Flaming Circle 1 x 1 Inch 500 Roll

Item: AC7VJW Model: LZH602PS5Cross Ref: 38W884
In Stock

Get it by Tuesday, Jun 17

€43.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
Height1"
MaterialSelf Adhesive Paper
Width1"
AdhesiveAdhesive
Adhesive PropertiesPermanent Adhesive
Hazard Communication StandardGHS
Label Size (wxh)1" x 1"
LanguageNo Text
Number Of Labels500
Preprinted ImagesFlame Over Circle
Preprinted TextNo Text
Product TypeGHS Label
ShapeDiamond
Thickness3.6 mil.

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)8.57
Ship length (cm)10.16
Ship width (cm)10.16
HS code4821902000
Country of OriginUS

Product Variants

ProductModelMaterialHeightLegend/background ColorLanguageMaterial PropertiesPkg. Qty.Price
ACCUFORM SIGNS LELC134 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THG 36A908 LELC134Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC136 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THH 36A909 LELC136Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC313 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THJ 36A910 LELC313Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC315 Label 5 x 7 Danger Arc Flash And Shock | AC6THK 36A911 LELC315Vinyl5"--Self Adhesive1€12.47
ACCUFORM SIGNS LELC317 Label 7 x 10 Danger Arc Flash And Shock | AC6THL 36A912 LELC317Vinyl7"--Self Adhesive1€16.69
ACCUFORM SIGNS LELC132 Label 3-1/2 x 5 Danger Arc Flash And Shock | AC6THM 36A913 LELC132Vinyl3 1/2"--Self Adhesive1€9.02
ACCUFORM SIGNS LELC140 Label 3-1/2 x 5 Danger Arc Flash Hazard | AC6THN 36A914 LELC140Vinyl3 1/2"--Self Adhesive1€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LZH602PS5 Label Flaming Circle 1 x 1 Inch 500 Roll
€43.81 /unit