ACCUFORM SIGNS KDD139 Wall Switch Lockout, Paddle/Rocker/Toggle Switch Type | CN7ZRH

ACCUFORM SIGNS KDD139 Wall Switch Lockout, Paddle/Rocker/Toggle Switch Type

Item: CN7ZRH Model: KDD139Cross Ref: 771Y65
In Stock

Get it by Tuesday, Jun 17

€12.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Switch Lockout
For Switch TypePaddle, Rocker, Toggle
Height4 1/2"
IncludesPadlock
Lockout ColorRed
Lockout MaterialPlastic
Max. Number Of Padlocks2
Mounting Hardware IncludedYes
Overall Depth1.63"
Padlock Shackle Max. Dia.0.312"
Sub-brandBlockout
Width1.63"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)11.43
Ship length (cm)4.14
Ship width (cm)4.14
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS KDD139 Wall Switch Lockout, Paddle/Rocker/Toggle Switch Type
€12.09 /unit