ACCUFORM SIGNS HSP418 Cast Iron Base with Steel Post, 37 lb Base Wt, 4 ft x 1 7/8 Inch x 1 7/8 in | CN7ZQN

ACCUFORM SIGNS HSP418 Cast Iron Base with Steel Post, 37 lb Base Weight, 4 ft x 1 7/8 Inch x 1 7/8 Inch Size

Item: CN7ZQN Model: HSP418Cross Ref: 3NKF2
In Stock

Get it by Tuesday, Jun 17

€323.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Post
Base Weight37 lbs.
Breakaway FeatureNo
ColorBlack
Depth1 7/8"
Fillable Sign BaseNo
FinishPainted
Hole Punch StylePrepunched
Holes On 1 In. CentersYes
Includes AnchorNo
Includes BaseYes
Includes Clean Out BarNo
Includes PostYes
Integrated WheelsNo
Length48"
Length Of Post Punched4 ft.
MaterialSteel
Max. Sign Size/capacity24" x 24"
Mounting Hardware IncludedYes
Mounting Hole Dia.3/8"
Number Of Mounting Holes6
Post Cap StyleNo Cap
Sign Base ColorBlack
Sign Base Dia.18"
Sign Base FinishPowder Coated
Sign Base Height4"
Sign Base Length18"
Sign Base MaterialCast Iron
Sign Base Peg Height1 1/2"
Sign Base Peg ShapeRound
Sign Base ShapeRound
Sign Base TypePortable
Sign Base Width18"
Sign Post Anchor For Ground TypeNot Included
StyleRound
Width1 7/8"
Includes Mounting HardwareYes
Mounting Hole Spacing3", 1", 12"
Product TypeCast Iron Base with Steel Post
Sign Base Diameter18"
Sign Post ColorBlack
Sign Post Depth1 7/8"
Sign Post FinishPainted
Sign Post Length48"
Sign Post MaterialSteel
Sign Post StyleRound
Sign Post Width1 7/8"

Shipping Info:

Ship weight (kg) 16.515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS HSP418 Cast Iron Base with Steel Post, 37 lb Base Weight, 4 ft x 1 7/8 Inch x 1 7/8 Inch Size
€323.57 /unit