Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 145/40 Black Combination Padlock Side Black/Silver | AJ2HXE 5JKU0

ABUS 145/40 Black Combination Padlock Side Black/Silver

Item: AJ2HXE Model: 145/40 BlackCross Ref: 5JKU0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Padlock
Body ColorBlack
Body FinishAnodized
Body Height1.812"
Body MaterialAluminum
Body StyleRectangular
Body Thickness11/16"
Body Width1 5/8"
Combination AlikeNo
Combination StyleScrolling
Combination TypeResettable
Control Key IncludedNo
Control Key Registration RequiredNo
Dial ColorSilver
Dial LocationSide
EnvironmentBoth
FeaturesSpring Loaded Shackle
High SecurityYes
Horizontal Shackle Clearance35/64"
Includes Lock CoverNo
Key ControlNo
Key TypeCombination
Number Of Bumpers0
Number Of Dials4
Number Of Locks In Pack1
Padlock Body ShapeRectangular
ResettableResettable
Security LevelGeneral Security
Shackle Dia.1/4" , 15/64"
Shackle Height1"
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width7/8"
ShapeRectangular
Tsa ApprovedNo
Vertical Shackle Clearance63/64"
WeatherabilityYes
Lock Body ColorBlack
Lock Body FinishAnodized
Lock Body MaterialAluminum
Lock Body ShapeRectangular
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)17.27
Ship width (cm)10.16
Country of OriginCN

Product Details:

    • High Security : Yes
    • Resettable : Resettable

Product Variants

ProductModelHorizontal Shackle ClearanceShackle Dia.Body ColorBody HeightBody WidthBody ThicknessVertical Shackle ClearanceShackle HeightPrice
ABUS 145/20 Black Combination Padlock Side Black/Silver | AJ2HWR 5JKR8 145/20 Black23/64"1/8"Black1 1/8"57/64"17/32"55/64"7/8"€9.77
ABUS 145/20 Yellow Combination Padlock Side Black/Silver | AJ2HWT 5JKR9 145/20 Yellow23/64"1/8"Yellow1 1/8"57/64"17/32"55/64"7/8"€9.37
ABUS 145/20 Orange Combination Padlock Side Black/Silver | AJ2HWU 5JKT0 145/20 Orange23/64"1/8"Orange1 1/8"57/64"17/32"55/64"7/8"€9.83
ABUS 145/20 Blue Combination Padlock Side blue/Silver | AJ2HWV 5JKT1 145/20 Blue23/64"1/8"Blue1 1/8"57/64"17/32"55/64"7/8"€9.15
ABUS 145/20 Red Combination Padlock Side Red | AJ2HWW 5JKT2 145/20 Red23/64"1/8"Red1 1/8"57/64"17/32"55/64"7/8"€8.90
ABUS 145/20 Green Combination Padlock Side Black/Silver | AJ2HWX 5JKT3 145/20 Green23/64"1/8"Green1 1/8"57/64"17/32"55/64"7/8"€8.66
ABUS 145/30 Black Combination Padlock Side Black/Silver | AJ2HWY 5JKT4 145/30 Black35/64"3/16"Black1 3/8"1 15/64"39/64"63/64"1"€13.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 145/40 Black Combination Padlock Side Black/Silver
€25.49 /unit