Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 145/20 Black Combination Padlock Side Black/Silver | AJ2HWR 5JKR8

ABUS 145/20 Black Combination Padlock Side Black/Silver

Item: AJ2HWR Model: 145/20 BlackCross Ref: 5JKR8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Padlock
Body ColorBlack
Body FinishAnodized
Body Height1 1/8"
Body MaterialAluminum
Body StyleRectangular
Body Thickness17/32"
Body Width57/64"
Combination AlikeNo
Combination StyleScrolling
Combination TypeResettable
Control Key IncludedNo
Control Key Registration RequiredNo
Dial ColorSilver
Dial LocationSide
EnvironmentBoth
FeaturesSpring Loaded Shackle
High SecurityYes
Horizontal Shackle Clearance23/64"
Includes Lock CoverNo
Key ControlNo
Key TypeCombination
Number Of Bumpers0
Number Of Dials3
Number Of Locks In Pack1
Padlock Body ShapeRectangular
ResettableResettable
Security LevelGeneral Security
Shackle Dia.1/8"
Shackle Height7/8"
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width5/16"
ShapeRectangular
Tsa ApprovedNo
Vertical Shackle Clearance55/64"
WeatherabilityYes
Lock Body ColorBlack
Lock Body FinishAnodized
Lock Body MaterialAluminum
Lock Body ShapeRectangular
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.52
Ship length (cm)17.27
Ship width (cm)9.65
Country of OriginCN

Product Details:

    • High Security : Yes
    • Resettable : Resettable

Product Variants

ProductModelHorizontal Shackle ClearanceShackle Dia.Body ColorBody HeightBody WidthBody ThicknessVertical Shackle ClearanceShackle HeightPrice
ABUS 145/20 Yellow Combination Padlock Side Black/Silver | AJ2HWT 5JKR9 145/20 Yellow23/64"1/8"Yellow1 1/8"57/64"17/32"55/64"7/8"€9.37
ABUS 145/20 Orange Combination Padlock Side Black/Silver | AJ2HWU 5JKT0 145/20 Orange23/64"1/8"Orange1 1/8"57/64"17/32"55/64"7/8"€9.83
ABUS 145/20 Blue Combination Padlock Side blue/Silver | AJ2HWV 5JKT1 145/20 Blue23/64"1/8"Blue1 1/8"57/64"17/32"55/64"7/8"€9.15
ABUS 145/20 Red Combination Padlock Side Red | AJ2HWW 5JKT2 145/20 Red23/64"1/8"Red1 1/8"57/64"17/32"55/64"7/8"€8.90
ABUS 145/20 Green Combination Padlock Side Black/Silver | AJ2HWX 5JKT3 145/20 Green23/64"1/8"Green1 1/8"57/64"17/32"55/64"7/8"€8.66
ABUS 145/30 Black Combination Padlock Side Black/Silver | AJ2HWY 5JKT4 145/30 Black35/64"3/16"Black1 3/8"1 15/64"39/64"63/64"1"€13.43
ABUS 145/30 Yellow Combination Padlock Side Black/Silver | AJ2HWZ 5JKT5 145/30 Yellow35/64"3/16"Yellow1 3/8"1.187"39/64"63/64"1"€13.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 145/20 Black Combination Padlock Side Black/Silver
€12.91 /unit