HOFFMAN Q128PD Panel, Fits 120 x 80mm Size, Steel | CH8WHG

HOFFMAN Q128PD Panel, Fits 120 x 80mm Size, Steel

Item: CH8WHG Model: Q128PD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN Q1212PD Panel, Fits 122 x 120mm Size, Steel | CH8WGV Q1212PDQ1212PD-
RFQ
HOFFMAN Q1313PE Panel, Fits 125 x 125mm Size, Steel | CH8WHY Q1313PEQ1313PE-
RFQ
HOFFMAN Q138PE Panel, Fits 125 x 75mm Size, Steel | CH8WJN Q138PEQ138PE-
RFQ
HOFFMAN Q1612PD Panel, Fits 160 x 120mm Size, Plated, Steel | CH8WJV Q1612PDQ1612PD-
RFQ
HOFFMAN Q168PD Panel, Fits 160 x 80mm Size, Steel | CH8WKF Q168PDQ168PD-
RFQ
HOFFMAN Q1813PE Panel, Fits 175 x 125mm Size, Steel | CH8WLB Q1813PEQ1813PE-
RFQ
HOFFMAN Q1818PE Panel, Fits 175 x 175mm Size, Steel | CH8WLW Q1818PEQ1818PE-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN Q128PD Panel, Fits 120 x 80mm Size, Steel