Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-01-557-4972 Liner 20 To 30 Gallon Clear - Pack Of 500 | AE4HXQ 5KRA2

ABILITY ONE 8105-01-557-4972 Liner 20 To 30 Gallon Clear - Pack Of 500

Item: AE4HXQ Model: 8105-01-557-4972Cross Ref: 5KRA2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack500
Capacity20 gal. to 30 gal.
ColorClear
Height37"
MaterialLDPE
Max. Load45 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingLight
Thickness0.39 mil.
Width40"
Bottom Seal TypeStar
LegendNo Legend

Shipping Info:

Ship weight (kg) 7.4025
Ship height (cm)10.92
Ship length (cm)42.93
Ship width (cm)29.21
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
ABILITY ONE 8105-01-517-1364 Trash Can Liner 60 Gallon Ldpe - Pack Of 100 | AB4DZF 1XEB2 8105-01-517-136460 gal.58"1 mil.Gray75 lbs.Extra HeavyCoreless RollStar100€64.59
ABILITY ONE 8105-01-517-1358 Trash Can Liner 55 Gallon Gray - Pack Of 100 | AB4DZH 1XEB4 8105-01-517-135855 gal.58"1 mil.Gray75 lbs.Extra HeavyCoreless RollStar100€60.65
ABILITY ONE 8105-01-517-1361 Coreless Roll Liners 56 Gallon Gray - Pack Of 100 | AC3DDE 2RRC4 8105-01-517-136156 gal.48"0.7 mil.Gray55 lbs.Extra HeavyCoreless RollStar100€48.69
ABILITY ONE 8105-01-517-1379 Liner 40 To 46gal. Gray - Pack Of 100 | AC3DDF 2RRC5 8105-01-517-137940 gal. to 45 gal.46"1.1 mil.Gray75 lbs.Extra HeavyCoreless RollStar100€58.38
ABILITY ONE 8105-01-517-1375 Liner 20 To 30 Gallon Gray - Pack Of 250 | AC3DDL 2RRD1 8105-01-517-137520 gal. to 30 gal.36"0.7 mil.Gray55 lbs.Extra HeavyCoreless RollStar250€66.41
ABILITY ONE 8105-01-517-1377 Coreless Roll Liner 33 Gallon - Pack Of 250 | AE3BJU 5BB26 8105-01-517-137733 gal.39"0.7 mil.Gray55 lbs.Extra HeavyCoreless RollStar250€59.46
ABILITY ONE 8105-01-560-4934 Liner 13 Gallon White - Pack Of 120 | AE4HXG 5KPZ7 8105-01-560-493413 gal.30"0.7 mil.White55 lbs.Extra HeavyCoreless RollStar120€28.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-557-4972 Liner 20 To 30 Gallon Clear - Pack Of 500
€82.54 /pack