Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7920-01-513-3310 Cut End Wet Mop Disposable #12 | AC3DCY 2RRA6

ABILITY ONE 7920-01-513-3310 Cut End Wet Mop Disposable #12

Item: AC3DCY Model: 7920-01-513-3310Cross Ref: 2RRA6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLooped-End Wet Mop
Basic MaterialCotton
ColorNatural
Dry Weight8 oz. to 16 oz.
End TypeLooped
Headband Size1 1/2"
LaunderableYes
MaterialCotton
Mop StyleString
Mop TypeString
Ply4
Compatible Grainger Part Number1RD84, 1RD85, 3NB91, 3NB92, 54ZE90, 5LH02
Compatible Manufacturer Part Number7920-01-452-2029, 7920-01-452-2030, 7920-01-460-6659, 7920-01-513-3309, 7920-01-513-3311, 7920-01-564-7770
Depth8"
Includes HandleNo
Includes Mop TailbandNo
Includes ScrubberYes
Mop Connection TypeSlide On, Clamp On
Mop End TypeCut
Mop Head SizeSmall
Ply Count4
Product TypeWet Mop Head
Width16"

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)5.59
Ship length (cm)34.29
Ship width (cm)17.78
HS code9603908050
Country of OriginUS

Product Variants

ProductModelDry WeightEnd TypeHeadband SizeColorPlyBasic MaterialLaunderableMop StylePrice
ABILITY ONE 7920-01-511-7587 Looped End Wet Mop 20 Ounce White | AC3DCZ 2RRA7 7920-01-511-758716 oz. to 22 oz.Looped5 1/2"White4PolyesterYesString€26.37
ABILITY ONE 7920-01-511-4328 Looped End Wet Mop 20 Ounce Blue | AC3DDA 2RRA9 7920-01-511-432816 oz. to 22 oz.Looped5 1/2"Blue4PolyesterYesString€26.37
ABILITY ONE 7920-01-513-3297 Cut End Wet Mop Disposable #20 | AC3DDB 2RRC1 7920-01-513-329716 oz. to 22 oz.Cut1 1/2"Natural4CottonYesString€11.14
ABILITY ONE 7920-01-437-9810 Wet Mop Cotton #24 | AE3BKA 5BB68 7920-01-437-98108 oz. to 16 oz.Looped2"Natural4CottonYesString€43.11
ABILITY ONE 7920-01-437-9811 Wet Mop Cotton #32 | AE3BKB 5BB69 7920-01-437-98118 oz. to 16 oz.Looped2"Natural4CottonYesString€62.81
ABILITY ONE 7920-00-141-5544 Mop Wet Cut End 32 Oz | AE4LBN 5LG54 7920-00-141-554428 oz. to 34 oz.Cut--8CottonYesString€26.48
ABILITY ONE 7920-00-141-5547 Mop Wet Cut End 24 Oz | AE4LBP 5LG55 7920-00-141-554722 oz. to 28 oz.Cut--8CottonYesString€19.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7920-01-513-3310 Cut End Wet Mop Disposable #12
€8.70 /unit