Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7920-00-141-5547 Mop Wet Cut End 24 Oz | AE4LBP 5LG55

ABILITY ONE 7920-00-141-5547 Mop Wet Cut End 24 Oz

Item: AE4LBP Model: 7920-00-141-5547Cross Ref: 5LG55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-End Wet Mop
Basic MaterialCotton
Dry Weight22 oz. to 28 oz.
End TypeCut
LaunderableYes
MaterialCotton, Synthetic Blend
Mop StyleString
Mop TypeString
Ply8
ColorWhite
Compatible Grainger Part Number1RD84, 1RD85, 3NB91, 3NB92, 54ZE90, 5LH02
Compatible Manufacturer Part Number7920-01-452-2029, 7920-01-452-2030, 7920-01-460-6659, 7920-01-513-3309, 7920-01-513-3311, 7920-01-564-7770
Depth1"
Features100% Recycled Yarn
Headband StyleNarrow
Includes HandleNo
Mop End TypeCut
Mop Head SizeLarge
Product TypeWet Mop Head
Width24"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)26.42
Ship length (cm)56.39
Ship width (cm)36.32
HS code9603908050
Country of OriginUS

Product Variants

ProductModelDry WeightEnd TypeHeadband SizeColorPlyBasic MaterialLaunderableMop StylePrice
ABILITY ONE 7920-01-513-3310 Cut End Wet Mop Disposable #12 | AC3DCY 2RRA6 7920-01-513-33108 oz. to 16 oz.Looped1 1/2"Natural4CottonYesString€7.73
ABILITY ONE 7920-01-511-7587 Looped End Wet Mop 20 Ounce White | AC3DCZ 2RRA7 7920-01-511-758716 oz. to 22 oz.Looped5 1/2"White4PolyesterYesString€26.37
ABILITY ONE 7920-01-511-4328 Looped End Wet Mop 20 Ounce Blue | AC3DDA 2RRA9 7920-01-511-432816 oz. to 22 oz.Looped5 1/2"Blue4PolyesterYesString€26.37
ABILITY ONE 7920-01-513-3297 Cut End Wet Mop Disposable #20 | AC3DDB 2RRC1 7920-01-513-329716 oz. to 22 oz.Cut1 1/2"Natural4CottonYesString€11.14
ABILITY ONE 7920-01-437-9810 Wet Mop Cotton #24 | AE3BKA 5BB68 7920-01-437-98108 oz. to 16 oz.Looped2"Natural4CottonYesString€43.11
ABILITY ONE 7920-01-437-9811 Wet Mop Cotton #32 | AE3BKB 5BB69 7920-01-437-98118 oz. to 16 oz.Looped2"Natural4CottonYesString€62.81
ABILITY ONE 7920-00-141-5544 Mop Wet Cut End 32 Oz | AE4LBN 5LG54 7920-00-141-554428 oz. to 34 oz.Cut--8CottonYesString€26.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7920-00-141-5547 Mop Wet Cut End 24 Oz
€18.65 /unit