Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABILITY ONE 7920-00-884-1115 Sponge Natural 4-1/4in L 6-1/4in W | AE4LCJ 5LG80

ABILITY ONE 7920-00-884-1115 Sponge Natural 4-1/4in L 6-1/4in W

Item: AE4LCJ Model: 7920-00-884-1115Cross Ref: 5LG80
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSponge
AbrasiveLight
ColorNatural
Length4 1/4"
MaterialCellulose
Thickness2 1/8"
Used OnGeneral Purpose
Width6 1/4"
AntimicrobialNo
ApplicationMultipurpose
Height2 1/8"
Includes HandleNo
Pad ColorNatural
Product TypeCleaning Sponge
Resistance PropertiesMildew Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)9.65
HS code3921190000
Country of OriginUS

Product Variants

ProductModelColorMaterialThicknessAbrasiveUsed OnPkg. Qty.Price
ABILITY ONE 7920-00-161-6219 Sponge Natural 2-1/4in L W - Pack Of 12 | AE4LBU 5LG59 7920-00-161-6219NaturalCellulose1 3/8"LightGeneral Purpose12€27.39
ABILITY ONE 7920-00-559-8464 Sponge Yellow 3-5/8in L 5-3/4in W - Pack Of 60 | AE4LCD 5LG73 7920-00-559-8464YellowCellulose1 3/4"LightGeneral Purpose60€247.49
ABILITY ONE (12) 5LG63 Sponge Natural 3-5/8 Length 5-3/4 Width PK12 | AJ2JYX 7DV95 (12) 5LG63NaturalNatural Cellulose1 3/4"NoneGeneral Purpose1€81.44
ABILITY ONE 7920-01-626-4444 Foam Sponge, Size 4-1/2 x 3 Inch, Green, Yellow | CF2DFC 55VD56 7920-01-626-4444Green, YellowFoam1"--1€3.37
ABILITY ONE 7920-00-559-8463 Cellulose Sponge, Size 5-3/4 x 3-5/8 Inch, Green, PK 60 | CF2NCL 55VC61 7920-00-559-8463GreenCellulose---60€248.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7920-00-884-1115 Sponge Natural 4-1/4in L 6-1/4in W
€11.76 /unit