Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7220-01-582-6222 Carpeted Entrance Mat Charcoal 4 x 6 Feet | AA4YEG 13J105

ABILITY ONE 7220-01-582-6222 Carpeted Entrance Mat Charcoal 4 x 6 Feet

Item: AA4YEG Model: 7220-01-582-6222Cross Ref: 13J105
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Entrance Mat
AntimicrobialNo
Backing MaterialNitrile Rubber
Brake Fluid ResistantNo
ColorCharcoal
EdgesBeveled
Fire Resistant/fire RetardantNot Fire Resistant, Retardant
Indoor/outdoorIndoor
Length6"
Mat Electrical ResistanceElectrical Properties Not Tested
Mat PropertiesCrush Resistant
Mat ShapeRectangle
Mat Surface PatternRaised V
Mat WeavingLoop Pile
MaterialRecycled Pet Fabric
Surface MaterialPolypropylene
Thickness3/8"
Width4 ft.
ApplicationBuilding Entrances
AutoclavableNo
Crush ResistantYes
Edge StyleBeveled
Face Material Weight22 oz./sq. yd.
For EnvironmentChemical
Mat TypeEntrance Mat
Overall Length6 ft.
Overall Width4 ft.
Printed Image Or MessageNone
ReversibleNo
Surface ApplicationScraping And Drying
Surface DesignChevron
Traffic TypeLight
Welding SafeNo

Shipping Info:

Ship weight (kg) 6.3675
Ship height (cm)17.78
Ship length (cm)129.54
Ship width (cm)17.78
HS code5703308030
Country of OriginUS

Product Variants

ProductModelIndoor/outdoorThicknessColorSurface MaterialAntimicrobialBrake Fluid ResistantFire Resistant/fire RetardantMat PropertiesPrice
ABILITY ONE 7220-01-582-6246 Carpeted Entrance Mat Dark Gray 3 x 5 Feet | AA4YDY 13J096 7220-01-582-6246Indoor/Outdoor0.312"GrayPolypropyleneNoNoNot Fire Resistant, Retardant-€155.56
ABILITY ONE 7220-01-582-6245 Carpeted Entrance Mat Dark Gray 4 x 6 Feet | AA4YDZ 13J097 7220-01-582-6245Indoor/Outdoor0.312"GrayPolypropyleneNoNoNot Fire Resistant, Retardant-€256.48
ABILITY ONE 7220-01-582-6224 Carpeted Entrance Mat Charcoal 3 x 5 Feet | AA4YEF 13J104 7220-01-582-6224Indoor3/8"CharcoalPolypropyleneNoNoNot Fire Resistant, RetardantCrush Resistant€234.46
ABILITY ONE 7220-01-582-6220 Carpeted Entrance Mat Charcoal 3 x 5 Feet | AA4YEH 13J106 7220-01-582-6220Indoor0.312"CharcoalPolypropyleneNoNoNot Fire Resistant, Retardant-€153.62
ABILITY ONE 7220-01-582-6225 Carpeted Entrance Mat Charcoal 4 x 6 Feet | AA4YEJ 13J107 7220-01-582-6225Indoor/Outdoor0.312"CharcoalPolypropyleneNoNoNot Fire Resistant, Retardant-€277.07
ABILITY ONE 7220-01-386-6722 Carpeted Entrance Mat Tan 18-3/4 Inch Width | AE4RJX 5MM75 7220-01-386-6722Indoor/Outdoor5/8"TanCoconut HuskNoNo--€42.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-582-6222 Carpeted Entrance Mat Charcoal 4 x 6 Feet
€404.75 /unit